Shop All Swing Door Guards
Primeline Tools
Swing Bar Door Guard with Ball, 4-7/8 in., Solid Brass, Satin Nickel (Single Pack)
Mfr # MP10361
Zoro # G1734448
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4-7/8 in.
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP10361
- Zoro # G1734448
- UPC # 49793503619
- Country of Origin Taiwan, Province of China
- Category Swing Door Guards
Dimensions
Length | 4-7/8 in. |
Details
Item | Swing Bar Door Lock,Satin Ni,Edge Grd |
Finish | Satin Nickel |
Description
This is a plated, cast brass bar lock and swing loop keeper. It comes complete with adhesive-backed edge guard. Ball on bar lock interlocks to keeper, which allows door to be opened slightly for viewing. Edge guard aids in reducing the marring of door and frame.
- •Used as a secondary security lock for swing-in doors
- •4-7/8 inch bar length x 2-1/2 inch height
- •Satin nickel finish
- •Solid brass construction
- •Installation fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Beveled Edge, 8"W x 8"H x 3/4"P (ROSP080X080X075SDG03)
- EKENA MILLWORK WM210 - 1 5/8"H x 5/8"P x 96"L Shingle Moulding, PVC (WM210X96SWPV)
- SOSS 1-1/8" W x 4-5/8" H Satin Brass Concealed Hinge (218US4)
- GMS GMS: Mortise Housing, 6 Pin, Satin Chrome, Adams Rite Cam (GMS-ICM-6-26D-AR)
- PRIMELINE TOOLS Swing Bar Lock, 3-7/8 in. Bar Length, Diecast Zinc, Satin Nickel (Single Pack) (MP10308)
- PRIMELINE TOOLS Swing Bar Door Guard, 3-7/8" Lx2-1/2" W (U 9899)
- PRIMELINE TOOLS Swing Bar Door Guard with Ball, 4-7/8 in., Solid Brass, Satin Chrome (Single Pack) (MP4353)
- PRIME-LINE Diecast, Brushed Chrome Plated, Swing Bar Door Guard (U 9901)
- NATIONAL HARDWARE Guard Security Brass (N199-679)
- PRIME-LINE High Security Door Lock, Matte Black Finish (U 11449)
- PATIOPLUS Brushed Chrome Jamb Entry Door Blocker Chrome (PA2512579)
- Primeline Tools Door Guards and Bolts