Shop All Gate Door Hardware
Primeline Tools
Surface Bolt, 8 in., Steel, Brushed Chrome Finish, Heavy Duty Construction (Single Pack)
Mfr # MP4914
Zoro # G1731237
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brushed Chrome
- Length 8"
- Material Heavy Duty Steel
- Features Bolt Mounts To Face Of Door; 1-1/8" Throw; Complete With Mortise Strike, Angle Strike, And Installation Fasteners
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4914
- Zoro # G1731237
- UPC # 49793449146
- Country of Origin Taiwan, Province of China
- Category Gate Door Hardware
Dimensions
Length | 8" |
Size | 8 in |
Details
Color | Brushed Chrome |
Item | Door Bolt,8",H/D,Steel Surface |
Material | Heavy Duty Steel |
Features | Bolt Mounts To Face Of Door; 1-1/8" Throw; Complete With Mortise Strike, Angle Strike, And Installation Fasteners |
Finish | Chrome |
Category Type | Surface-Mounted |
Description
This heavy-duty surface bolt is constructed of steel and comes in a brushed chrome finish. It features a large grip knob and a choice of 2 strike plates; flat and angled. Use this surface bolt on all types of doors, French (double) doors, cabinet doors, etc.
- •Used to add security to various types of swinging interior and exterior doors
- •8 inch long bolt
- •Brushed chrome-plated finish
- •Steel construction
- •Easy to install
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTO SALT Champion's Choice Trace Mineral Salt Brick, 4 lb (110004997)
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (22-280)
- TITAN SPOT SPRAYER TWIN PACK (TL19421)
- STENS Air Filter For Briggs & Stratton 252700 253700 256700 (100-198)
- PRIMELINE TOOLS Gate Latch and Strike Set, 1-7/8 in. x 1-9/16 in., Steel, Zinc Plated (Single Pack) (MP9017)
- PRIMELINE TOOLS Heavy Duty Gate and Door Closer, 8 in., Steel, Black, Adjustable (Single Pack) (MP10525)
- PRIME-LINE CASEMENT OPRTR 13.5""LH BRNZ (TH 23026)
- ALEKO Aleko LM195-UNB Universal Gate Attach Bracket for Gate Opener (LM195-UNB)
- SAFETECH HARDWARE 6” Non-Corrosive Gate Handle, Black (SHDL-150)
- NATIONAL MFG/SPECTRUM BRANDS HHI 158 ZN Pipe Clamp (N344-630)
- PRIME-LINE Hinge and Latch Gate Set, Steel Construction, Black Painted Finish Single Pack (MP18706-1)
- Primeline Tools Gate Door Hardware