Shop All Door Strikes
Primeline Tools
Super Deadbolt Strike, Brass (Single Pack)
Mfr # MP9425
Zoro # G1735023
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Length 7-3/16 in.
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9425
- Zoro # G1735023
- UPC # 49793494252
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 7-3/16 in. |
Details
Finish | Brass |
Material | Brass |
Item | Deadbolt Strike Maximum Security Brass |
Description
Deadbolt Strike Maximum Security Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85350.102.LENT)
- ZORO SELECT 3 in W x 3 in H zinc plated Door and Butt Hinge (4PA63)
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 24 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (574B)
- OEM OEM: REF: 2004-2017 Toyota / 3-Button Keyless Entry Remote / PN: 89742-AE011 / GQ43VT20T (OR-TOY-20T-3)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- PRIMELINE TOOLS Spring Type Screen Door Strike Plate, Black (2 Pack) (MP5004)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- SCHLAGE COMMERCIAL Satin Chrome Strikes 10025626 (10025626)
- BALDWIN ESTATE Oil Rubbed Bronze Strikes Oil Rubbed Bro (6339.102.L158)
- Primeline Tools Door Accessories