Shop All Door Strikes
Primeline Tools
Super Deadbolt Strike, Brass (2 Pack)
Mfr # MP9425-2
Zoro # G1735069
product price: $8.59
/pk 2, $4.30/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7-13/16 in.
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9425-2
- Zoro # G1735069
- UPC # 49793594259
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 7-13/16 in. |
Details
Item | Deadbolt Strikes Max Security Brass,PK2 |
Finish | Brass |
Description
This bi-fold door pivot bracket is constructed from zinc plated stamped steel. It features an adjustable floor mount design and is designed for use with lightweight (up to 30 lbs.) hollow core and louver type door panels. Each pack of pivot brackets come with all necessary mounting hardware for most applications to mount to the floor, and each pack contains 2 pivot brackets each.
- •Used on lightweight, hollow core and louver type bi-door panels
- •Constructed of stamped steel with a zinc plated finish
- •Features an adjustable design for a variety of different bi-fold doors
- •All the necessary mounting hardware is included for a quick and easy installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hinge Broad 1X1In Satin Nickel N211-013 (7174469)
- SCOTCH 3M Command White Large Picture Hanging Strips 16 lb 8 pk (17206-ES)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8735)
- EMTEK Oil Rubbed Bronze Deadbolt 8466US10B (8466US10B)
- PRIMELINE TOOLS Spring Type Screen Door Strike Plate, Black (2 Pack) (MP5004)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- KWIKSET Radius Corner Deadbolt Strike 1" x 2-1/4 (85063-013)
- DON-JO 1-1/4" x 4-7/8" ANSI Strike Filler Plate (FS260PC)
- Primeline Tools Door Accessories