Shop All Barn & Hanging Door Hardware
Primeline Tools
Steel, Top Mount, Twin Pocket Door Roller, fits Cox Doors (2 Pack)
Mfr # N 6530
Zoro # G3341261
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 3 53/64 in
- Width (In.) 3 13/16 in
- For Use With 1-3/8" Pocket Doors
- Mounting Door Top
- Material Stamped Steel, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # N 6530
- Zoro # G3341261
- UPC # 49793065308
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 3 53/64 in |
Width (In.) | 3 13/16 in |
Inside Dia. | 1/4 in |
Mounting Hole Size (In.) | 3/16 in |
Depth (In.) | 1 5/8 in |
Roller Width/Dia. (In.) | 7/8 in. |
Wheel Diameter | 7/8 in |
Height (In.) | 9 7/16 in |
Shaft Length | 1-5/8 in |
Outside Dia. | 1 1/8 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Description
This is a top mounted set of pocket door rollers. The stamped steel housing bracket holds a tandem roller design that rides in a Cox style pocket door track. It is used by Cox pocket doors as well as a variety of other manufacturers. The 7/8 inch nylon tandem rollers typically mount on a 1-3/8 inch pocket door with a maximum weight load of 70 lbs. each. There are two per package, and fasteners are included.
- •Used on Cox pocket door and a variety of other pocket door manufacturers
- •Top mounted roller assembly
- •7/8 inch convex rollers
- •Stamped steel construction with tandem nylon rollers
- •Maximum weight load of 70 lbs.
- •2-pack
- •Easy to install in less than 30 minutes with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Oil Rubbed Bronze Latches Oil Rubbed Bronze (5513.102.0030)
- SCHLAGE Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 6 Pins (20-022C 626)
- DORMA Grade 2 Cylindrical Lock, 01-Single Dummy, LC-Lever, C-Rose, Satin Chrome (C501-LCC-626)
- MIGHTY MULE Push To Open Bracket (FM148)
- PRIMELINE TOOLS Wood Closet Door Roller, 1-3/16 in. Convex Roller, Bottom Mount (2 Pack) (N 6690)
- PRIMELINE TOOLS Bypass Mirror Door Bottom Track, 72 in., Roll-Formed Steel, Champagne (Single Pack) (N 6881)
- PRIMELINE TOOLS Closet Door Adjustable Guide, 1 in. High (2 Pack) (N 7316)
- PRIMELINE TOOLS 7/8 in. Tandem Wardrobe Door Roller Assembly, Front (2 Pack) (N 6502)
- PRIMELINE TOOLS 5/16 in. Offset Sliding Wardrobe Front Door Roller Assembly (2 Pack) (N 6717)
- PRIMELINE TOOLS 1-1/2 in. Concave Nylon Ball Bearing Mirror Door Roller Assembly for Charmac Doors (Single Pack) (N 6820)
- PRIMELINE TOOLS Closet Door Roller, Back, 3/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6649)
- Primeline Tools Barn & Hanging Door Hardware