Shop All Garage Door Bearings
Primeline Tools
Steel, Heavy Duty Short Stem Roller (2 Pack)
Mfr # GD 52212
Zoro # G1606777
original price:
$17.23
51% off
new price: $8.29
/pr
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Material Steel
- For Use With Sectional Garage Door
- Max. Wheel Dia. (In.) 1-3/4 in.
- Bearings Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # GD 52212
- Zoro # G1606777
- UPC # 49793522122
- Country of Origin China
- Category Garage Door Bearings
Dimensions
Max. Wheel Dia. (In.) | 1-3/4 in. |
Outside Dia. | 1 7/8 in |
Width (In.) | 1 13/16 in |
Height (In.) | 1 13/16 in |
Roller Width/Dia. (In.) | No Roller |
Mounting Hole Size (In.) | 15/32 in |
Shaft Length | 4-3/8 in |
Depth (In.) | 1 13/16 in |
Length (In.) | 4 1/8 in |
Wheel Diameter | 1 3/4 in |
Details
Item | Roller Bearing |
Finish | Zinc Plated |
Material | Steel |
For Use With | Sectional Garage Door |
Bearings | Steel |
Color | Silver |
Mounting | Surface |
Number of Wheels | 1 |
Requires | Hardware |
Hardware | Not included |
Construction | Steel |
Description
This is a heavy-duty steel garage door roller with steel inner race. It features 10 ball bearings and a short stem. Same as the Prime-Line GD 52111 but this has a shorter stem.
- •Used to replace roller bearings on existing sectional garage doors
- •Short stem
- •10 Encased ball bearings design
- •Heavy duty steel construction
- •Comes factory lubricated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Assorted Refill Strips, Clear, PK16 (17200CLR-ES)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- MASTER LOCK 3 KA3252 PADLOCK (3KA 3252)
- PRIME-LINE 3-1/4 in., White Plastic, Spring-Loaded Tilt Latch 1 Pair (F 2722)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- PRIMELINE TOOLS 3 in. Diameter, Case-Hardened Steel, Pulley with Straps and Axle Bolts (2 Pack) (GD 52189)
- PRIMELINE TOOLS Keyed T-Handle, 5/16 in. x 4-3/4 in. Square Shaft, Diecast Construction, Chrome (Single Pack) (GD 52169)
- PRIMELINE TOOLS Extension Cables, 3/32 in. Carbon Steel (2 Pack) (GD 52101)
- PRIMELINE TOOLS Door Roller, Standard Shaft, Nylon Ball Bearing (2 Pack) (GD 52140)
- PRIMELINE TOOLS Diecast, Red Painted Right Hand Torsion Spring Cable Drum (Single Pack) (GD 12223)
- AMERICAN GARAGE DOOR SUPPLY Bearing End Plate, 11 Ga, 4-3/8 In, PR (B1-BF438)
- Primeline Tools Garage Door Bearings