Shop All Door Bottoms
Primeline Tools
Steel, Bi-Fold Door, Bottom Pivot (2 Pack)
Mfr # MP6546
Zoro # G1728321
product price: $4.29
/pk 2, $2.15/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Door Pivots,Bottom,Bi-Fold,Steel,PK2
- Finish Zinc Plated
- Insert Size 7/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6546
- Zoro # G1728321
- UPC # 49793665461
- Country of Origin China
- Category Door Bottoms
Dimensions
Insert Size | 7/16 in. |
Details
Item | Door Pivots,Bottom,Bi-Fold,Steel,PK2 |
Product Type | Door Pivots,Bottom,Bi-Fold,Steel,PK2 |
Finish | Zinc Plated |
Description
This is a bottom mount pivot used on Acme, Cox and a wide variety of different bi-fold doors. The steel base houses a 1/4 inch pivot with a hex head nut for adjustment. It fits 1 inch to 1-3/8 inch thick bi-fold doors weighing up to 50 lbs. each.
- •Used by Acme, Cox and a wide variety of other bi-fold door manufacturers
- •Maximum safe load capacity is 50 lbs.
- •Fits doors 1 inch to 1-3/8 inch thick
- •Steel construction
- •Bottom mount design
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 123, Silicone, 0.1 In., PK25 (U38883.009.0118)
- PRIMELINE TOOLS Sliding Window Nite Lock Pin, 1-5/16 in., Aluminum Finish (5 Pack) (MP4071)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-97)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (1359)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot, 1/4 in. Pin x 3/8 in. Base, Steel (2 Pack) (MP6613)
- PRIMELINE TOOLS Heavy Duty Bi-Fold Door Bottom Pivot Bracket, Steel (2 Pack) (MP6697)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot Rod, 5 in. (2 Pack) (MP6777)
- PRIMELINE TOOLS 7/16 in. Adjustable Bi-Fold Door Bottom Pivot, for Bi-Fold Doors (2 Pack) (MP6707)
- PEMKO 209AV36 36" Door Shoe with Vinyl Mill Aluminum (209AV36)
- PEMKO Door Bottom, 5/32 x 96 In, Stainless Steel (321SSN96)
- M-D 0 Door Bottom, 36 in L, 134 in W, 112 in H, Vinyl (6528)
- Primeline Tools Door Accessories