Shop All Door Strikes
Primeline Tools
Standard Latch Strike, 2-1/4 in. Height, Steel Construction, Brass Plated (50 Pack)
Mfr # MP2232
Zoro # G1731849
product price: $28.15
/pk 50, $0.56/ea
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP2232
- Zoro # G1731849
- UPC # 49793822321
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Details
Item | Door Latch,Strike Plates,US3,Brass,PK50 |
Material | Brass |
Description
These standard latch strikes are constructed of stamped steel and they come in a brass plated finish. They feature an adjustable tab that can be position inward and outward, allowing for proper latching of doors. Latch strikes like these are used to replace damaged, worn or missing latch strikes. These standard latch strikes replace most residential interior and exterior latch strikes and are simple to install. Two (2) US3 brass finished, Phillips flat head fasteners are included for each strike.
- •Used to replace damaged, worn, or missing latch strikes
- •1-7/16 inch wide (not including lip), 2-1/4 inch height with 1-5/8 inch hole center spacing
- •Brass plated finish
- •Constructed of steel
- •Two (2) US3 brass finished, Phillips flat head fasteners are included for each strike
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- SECO-LARM Seco-Larm: ¼" Plate Spacer for E-941SA-1200, E-941SA-1K2PQ and E-941SA-1K2PD. (SLM-E-941S-1K2/PQ)
- LEVEL-IT 3/8"-16 x 2" 3750 lb. Leveling Mount (NSW-1N)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 8" L (49-A111/8)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- PRIMELINE TOOLS Spring Type Screen Door Strike Plate, Black (2 Pack) (MP5004)
- KABA ILCO Lockable Dust Proof Strike, SatinAluminum (DPS-AL)
- DON-JO Don-Jo Manufacturing EL 103-619 2.25 x 3 in. Satin Nickel Extended Lip Door Strikes (EL 103-619)
- Primeline Tools Door Surface Protection