Shop All Door Strikes
Primeline Tools
Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (5 Pack)
Mfr # MP2232-5
Zoro # G1731928
product price: $4.69
/pk 5, $0.94/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2-1/4 in.
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP2232-5
- Zoro # G1731928
- UPC # 49793423252
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 2-1/4 in. |
Details
Item | Door Latch,Strikes Res Brass Plated,PK5 |
Finish | Brass Plated |
Description
These standard latch strikes are constructed of steel and come in a brass plated finish. They feature an adjustable tab designed to eliminate the door slop and chatter of closed doors, and they’re installed with two #8 x 1 inch fasteners included with each package. These latch strikes are used by many to replace most residential interior and exterior door strikes. Adjustment tip: to eliminate the loose rattling of a closed door, remove the strike plate and bend the tab slightly with a pair of pliers, adjusting left to right as necessary.
- •Used as a standard latch strike that features an adjustable tab designed to eliminate door slop and chatter of closed doors
- •Dimensions are 1-7/16 inch wide x 2-1/4 inch tall with mounting holes that are 1-5/8 inch on center
- •Comes in a bright brass plated finish
- •Constructed of stamped steel
- •All necessary mounting hardware is included for a quick and easy installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALJ)
- SCHLAGE COMMERCIAL Keys 35101C (35101C)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1350)
- ZORO SELECT Corner Guard, Beige, 1-1/2"W X 96"H (19F838)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- PRIMELINE TOOLS Spring Type Screen Door Strike Plate, Black (2 Pack) (MP5004)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- SCHLAGE COMMERCIAL Satin Brass Strikes 10025606 (10025606)
- DEFENDER SECURITY Strike Deadbolt Satin Nickel (E 2483)
- Primeline Tools Door Strikes