Shop All Door Strikes
Primeline Tools
Standard Latch Strike, 1-5/8 in., Stamped Steel, Satin Nickel-Plated (2 Pack)
Mfr # MP2456
Zoro # G1731867
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-5/8 in.
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP2456
- Zoro # G1731867
- UPC # 49793324566
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 1-5/8 in. |
Details
Item | Deadbolt Latch Strikes,Satin Nickel,PK2 |
Finish | Satin Nickel |
Description
These standard latch strikes are constructed of steel and come in a satin nickel finish. They feature an adjustable tab designed to eliminate the door slop and chatter of closed doors, and they’re installed with two #8 x 1 inch fasteners (included with each package). These latch strikes are used by many to replace most residential interior and exterior door strikes. Adjustment tip: to eliminate the loose rattling of a closed door, remove the strike plate and bend the tab slightly with a pair of pliers, adjusting left to right as necessary.
- •Constructed of durable stamped stainless steel
- •Comes in a beautiful, corrosion resistant, satin stainless steel finish
- •Designed for use with door latch hardware on hinged swinging doors
- •Features industry standard design features and includes all installation fasteners
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Small Picture Hangers 30PK (69801)
- SOUTHCO-ALBANY DIV Soft Latch Draw Latch (S C7-20)
- SCHLAGE ELECTRONICS ElectromagneticGateLock, 1500lb, M490Serie (M490G)
- LAB LAB:.240 Bottom Pins (L240-BP)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- PRIMELINE TOOLS Max Security Combo Strike, 1-5/8 in. x 11 in., Steel, Satin Nickel (Single Pack) (MP10385)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- EMTEK Satin Brass Strike EMFLSR4 (86085US4)
- SCHLAGE COMMERCIAL Dust Box K510066 (K510066)
- Primeline Tools Door Surface Protection