Shop All Door Strikes
Primeline Tools
Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack)
Mfr # MP2301
Zoro # G1731970
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1-5/8 in.
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP2301
- Zoro # G1731970
- UPC # 49793323019
- Country of Origin China
- Category Door Strikes
Dimensions
Length | 1-5/8 in. |
Details
Item | Door Latch,Strikes Stainless Steel,PK2 |
Finish | Stainless Steel |
Description
These standard latch strikes are constructed of steel and come in a stainless steel finish. They feature an adjustable tab designed to eliminate the door slop and chatter of closed doors, and they’re installed with two #8 x 1 inch fasteners included with each package. These latch strikes are used by many to replace most residential interior and exterior door strikes. Adjustment tip: to eliminate the loose rattling of a closed door, remove the strike plate and bend the tab slightly with a pair of pliers, adjusting left to right as necessary.
- •Features an adjustable tab designed to eliminate door slop and chatter of closed doors
- •1-7/16 inch wide x 2-1/4 inch tall x 1-5/8 inch hole centers
- •Stainless steel finish
- •Constructed of steel
- •Installation fasteners included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Kitchen/Microwave Storage Cabinet 35.04 in. W x 15.35 in. D x 66.14 in. H in Smoke Oak (GCM-063)
- STRYBUC Dual Arm Casement Operator (36-517W-XD)
- EKENA MILLWORK 80" Bottom Width x 82 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X80ST)
- SELECT-HINGES Select-Hinges: 85" Geared Full Surface Hinge - 1/16" Door Inset - Narrow Frame - Alum (SLH-57-85-CL-SD)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- PRIMELINE TOOLS Spring Type Screen Door Strike Plate, Black (2 Pack) (MP5004)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- PRIME-LINE Prime Line Products Latch Strike Plate Classbrnz E 2516 (8756181)
- KWIKSET Radius Corner Full Lip Strike Bright Bra (83796-021)
- ZORO SELECT 1-1/4"W x 4-7/8"L, Box Stike Deadbolt Plate, Chrome (3EJD3)
- Primeline Tools Door Surface Protection