Shop All Barn & Hanging Door Hardware
Primeline Tools
Stamped Steel, Adjustable Mirror Door Roller Assembly, for Monarch Mirror Doors (Single Pack)
Mfr # N 6630
Zoro # G3341873
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 2 7/16 in
- Width (In.) 3 51/64 in
- For Use With Used on Monarch Mirrored Doors - L Series
- Mounting Door Bottom
- Material Steel, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # N 6630
- Zoro # G3341873
- UPC # 49793066305
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 7/16 in |
Width (In.) | 3 51/64 in |
Depth (In.) | 55/64 in |
Wheel Diameter | 1 1/2 in |
Mounting Hole Size (In.) | 3/16 in |
Shaft Length | 55/64 in |
Max. Wheel Dia. (In.) | 1 1/8 in |
Roller Width/Dia. (In.) | 1-1/2 in. |
Outside Dia. | 1 1/8 in |
Height (In.) | 9 23/64 in |
Inside Dia. | 1/4 in |
Description
This is a paneled mirror door roller assembly with a concave nylon roller. Used on Monarch Mirror Doors L-Series. The grooved ball bearing nylon roller provides a smooth ride as it slide back and forth. The concave nylon roller is 1-1/2 inch in diameter. Note that the adjusting screw is centered on the top of the housing and the tabs on either side will insert into slots on that side and will be held in place by the existing screws.
- •Used on Monarch Mirror L-series doors
- •Features a 1-1/2 inch diameter ball bearing roller
- •Concave roller
- •Stamped steel housing with nylon roller
- •Easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Multi-Sized Door Closer Other Safety Equipment (7500H)
- INTERSTATE PNEUMATICS Quick Coupler Key Chain (Y90KR)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC3036)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Non-Functional, w/ 3-1/2"W x 1"P Standard Frame, 20"W x 20"H (GVPVE20X2001SN)
- PRIMELINE TOOLS By-Pass Closet, 96 in. Track, Use with 2 and 3-Door Systems (1 Track) (MP6886)
- PRIMELINE TOOLS Closet Door Guide, 3-3/4" L (N 6549)
- PRIMELINE TOOLS 9/16 in. Offset Sliding Wardrobe Back Door Roller Assembly (2 Pack) (N 6718)
- PRIMELINE TOOLS Steel, Frame Mount, Closet Door Roller Set (1 Set) (N 6849)
- PRIMELINE TOOLS Bypass Closet Door Top-Hung Back Rollers and Brackets (2 Pack) (N 6517)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- PRIMELINE TOOLS Bi-Fold Closet Track Kit, 36 in. Length, Steel Track, White (1 Kit) (161794)
- Primeline Tools Barn & Hanging Door Hardware