Shop All Handrail Brackets
Primeline Tools
Staircase Handrail Support Bracket, Diecast Zinc Construction, Bright Brass-Plated (1 Set)
Mfr # MP9046
Zoro # G1729712
product price: $5.59
/pk 2, $2.80/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Rail Size 3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9046
- Zoro # G1729712
- UPC # 49793694065
- Country of Origin Taiwan, Province of China
- Category Handrail Brackets
Dimensions
Rail Size | 3 in. |
Details
Item | Hand Rail Brackets,Brass Plated,PK2 |
Finish | Brass Plated |
Description
These handrail support brackets are constructed of diecast zinc and come in a bright brass-plated finish. Each bracket features an adjustable end clip for tilting hand rails, and they project a comfortable distance away from the staircase walls. This universal design fits most wooden handrail profiles. Handrail brackets like these help to provide safe and secure climbing and descending in stairways.
- •These brackets feature adjustable end clips for tilting handrails
- •Secures handrail to wall, stud or other structurally sound surface
- •Replaces missing or damaged handrail brackets of same dimensions, can also be used for new or custom installs
- •Zinc diecast construction with bright brass-plated finish
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Gasket Thick Buna-N, 2" (200GTHK)
- DELTANA Antique Brass Door and Butt Hinge (DHS3035U5)
- RUBBERMAID 2.3 in. H X 15 in. W X 6 in. D Plastic Drawer Organizer (1994535)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 150 (AF243-052)
- PRIMELINE TOOLS Hand Rail Bracket, Brass Plated, Heavy Duty (2 Pack) (MP11130)
- PRIMELINE TOOLS Hand Rail Bracket, Satin Nickel Plated (2 Pack) (MP10133)
- ONWARD 3 18inch 79 mm Handrail Bracket, Satin Nickel (22820SNV)
- HOLLAENDER Handrail Section, 4 Ft, Aluminum Mil (50220)
- NATIONAL HARDWARE Reed Silver Steel Bracket 1-7/8 in. L (N830-525)
- NATIONAL HARDWARE Black Zinc Handrail Bracket 3.1 in. L 250 lb (N332-833)
- NATIONAL HARDWARE Handrail Bracket Ss (N348-953)
- Primeline Tools Handrail Brackets