Spring Type Screen Door Strike Plate, Black (2 Pack)
Mfr # MP5004
Zoro # G1737948
Key Features
- Finish Black
- Length 1-1/8 in.
- Material Aluminum
- Color Black
- Features Resilent Strike Is Used On Latches With A Rigid Interior Latch; Adjustable to Fit Most Installations; Includes Two 1/16" Shims; Spring Loaded; Width 7/8"; Angled Slots For Leteral Adjustment
Product Information
- Brand Primeline Tools
- MFR # MP5004
- Zoro # G1737948
- UPC # 49793550040
- Country of Origin Taiwan, Province of China
- Category Door Strikes
Dimensions
Length | 1-1/8 in. |
Details
Item | Swing Screen Door Strikes,Black,Plated,PK2 |
Finish | Black |
Material | Aluminum |
Color | Black |
Features | Resilent Strike Is Used On Latches With A Rigid Interior Latch; Adjustable to Fit Most Installations; Includes Two 1/16" Shims; Spring Loaded; Width 7/8"; Angled Slots For Leteral Adjustment |
Description
This Screen and Storm Door Spring Loaded Strike is constructed of aluminum components and comes in a black painted finish. It features a spring-loaded bar to ensure that your screen door is closed securely and includes two 1/16 inch thick plastic shims. The resilient strike is used on latches with a rigid interior latch. Adjustable to fit most installations. For best results, follow the installation instructions included with each package. These strikes are easy to replace using only a few simple tools. Please refer to the line art drawing and compare with your original item before purchasing.
- •Constructed of corrosion resistant, solid brass components to provide the strongest of compact hardware
- •Comes in a beautiful, polished brass finish
- •Designed for use on closet doors, cabinets and more
- •Features the ability to mount both horizontally and vertically
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM SD-995C Series Door Strike Installation/Router Jig. This jig allows for the increased acc (SLM-SD-995JA-11Q)
- PEDESTAL PRO Card Reader Cover, 14"H, 7 lb. (HOOD-CS-14x14)
- ELEMENTS BY HARDWARE RESOURCES 4" Overall Length Brushed Chrome Edgefield Cabinet Tab Pull (A500-4BC)
- BALDWIN ESTATE Lifetime Brass Cylinders Lifetime Brass (8300.003)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Steel, Brass Plated Finish (2 Pack) (MP2232-2)
- PRIMELINE TOOLS Standard Latch Strike, 1-5/8 in., Stainless Steel Finish (2 Pack) (MP2301)
- PRIMELINE TOOLS Deadbolt Strike, High Security, Nickel Plated (2 Pack) (MP2292)
- PRIMELINE TOOLS Deadbolt Strike, 1-1/4 in. x 3-5/8 in., Stamped Steel, Brass Plated (2 Pack) (MP2235)
- BEST Oil Rubbed Bronze Strike 8KS2613 (887838278302)
- DELTANA Strike Plate For Ball Catch And Roller Catch Satin Nickel (SPB349U15)
- ADAMS RITE Deadlatch Paddle, SS (4901-01-630)
- Primeline Tools Door Accessories