Shop All Single & Double Hung Window Locks
Primeline Tools
Spring-Loaded Sliding Window Tilt Latch, Black (1 Set)
Mfr # MP2628
Zoro # G1737528
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP2628
- Zoro # G1737528
- UPC # 49793626288
- Country of Origin China
- Category Single & Double Hung Window Locks
Details
Finish | Black |
Item | Slidng Wnd Tilt Latch Black,Vinyl,L/R,PR |
Description
These tilt latches are constructed of plastic and come black in color. They are spring-loaded, non-handed, and are designed for use on vertical vinyl sliding windows. They fit both single- and double-hung vinyl sliding windows, and the housings measure 3-1/2 inch in length, 1-1/4 inch in width. The mounting holes are spaced apart at 2-5/16 inch on center, and they feature an 7/8 inch backset. These latches are easy to install and they are used by a variety of window manufactures.
- •Constructed of vinyl housing and latch with steel spring
- •Steel spring comes in a corrosion resistant, zinc plated finish and the vinyl components come white in color
- •Designed for use with vertical sliding single hung and double hung windows
- •Features 2-3/16 inch mounting hole centers
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Autumn 12 In. X 12 In. Gauged Slate Floor And Wall Tile, 10PK (ZOR-NS-0001)
- ZORO SELECT O-Ring Assortment, Buna N, 200 Pcs, 12 Szs (1RGX5)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7KALJ)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 67mm ID (4PKG5)
- PRIMELINE TOOLS Bail Latches and Screws, Use With 7/16 in. Thick Screen Frames, Aluminum (6 Pack) (MP5552)
- PRIMELINE TOOLS Window Screen Plunger Latches with 3/8 to-7/16 in. Frame, Diecast (25 Pack) (MP5541)
- PRIMELINE TOOLS Window Lock, Sash, Die Cast (U 9928)
- PRIMELINE TOOLS Diecast with Brass Finish, Casement Window Sash Lock (Single Pack) (U 9935)
- PRIMELINE TOOLS Wood Window Vent Lock (2 Pack) (U 9939)
- PRIMELINE TOOLS Aluminum, Sliding Window Security Lock (2 Pack) (U 9980)
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Bright Nickel (WL07U14)
- Primeline Tools Single & Double Hung Window Locks