Shop All Door Wedges
Primeline Tools
Spring Door Stops, 4", Brass, H/D, Flex, PK50, PK.50
Mfr # MP9158-50
Zoro # G1729642
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP9158-50
- Zoro # G1729642
- UPC # 49793791580
- Country of Origin Taiwan, Province of China
- Category Door Wedges
Details
Item | Spring Door Stops,4",Brass,H/D,Flex,PK50 |
Finish | Brass Plated |
Description
Spring Door Stops,4 In.,Brass,H/D,Flex,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 4-Pin Tumbler Lock, Laminated Steel Body, 1 1/8" W, Silver/Blue, 2 Key (7D)
- LCN Manual Hydraulic 5030 Series Concealed Closers Door Closer Heavy Duty Interior and Exterior (5031-REG LH AL)
- PRIME-LINE Diecast, White, Sliding Window Slam Latch, International Window (F 2686)
- RUSTICWARE Dbl Knuckle Cabinet Pull Brnz 8" CTC (974ORB)
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- PRIMELINE TOOLS Old Style Bi-Fold Door Pivot Rod Clamp, 5/16 in. (2 Pack) (MP6642)
- PRIMELINE TOOLS Door Holder Tip, 1 in. x 3/4 in., Rubber, Black, Includes Fasteners (10 Pack) (MP4557)
- PRIMELINE TOOLS Dome Type Door Floor Stop, 1 in. Tall, Satin Chrome Plated Brass (Single Pack) (MP4544)
- PRIMELINE TOOLS Door Stop, 4 in., Spring Steel, Antique Brass, Flexible, Baseboard (5 Pack) (MP9159)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down Type (Single Pack) (MP4523)
- EMTEK Bright Chrome Stop, 2231US26 (2231US26)
- Primeline Tools Door Wedges