Shop All Washroom Accessories
Primeline Tools
Splash Guard, 9 in. x 7 in., White (2 Pack)
Mfr # MP6085
Zoro # G1728190
original price:
$7.15
5% off
new price: $6.79
/pk 2, $3.40/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9 x 7 in.
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6085
- Zoro # G1728190
- UPC # 49793660855
- Country of Origin China
- Category Washroom Accessories
Dimensions
Size | 9 x 7 in. |
Details
Item | Bathtub Splash Guards,7x9",White,S/A,PK2 |
Color/Finish | White |
Description
This splash guard is constructed from white plastic. It is a non-handed flat design that is easy to install. This type of splash guard is self-adhesive.
- •These splash guards are designed to redirect flow of excess water back into the tub
- •Non handed design
- •Flat design
- •Self-adhesive
- •White plastic construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" X 1-1/2" GALV. NIPPLE (356-021E)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (360)
- LEGEND VALVE 3/8" PLASTIC PEX PLUG (461-402)
- KOHLER Purist Single-Handle Bathroom Sink Faucet With Straight Lever Handle (14402-4A-2MB)
- PRIMELINE TOOLS Bath Tub Splash Guard, 9 in. x 10-3/4 in., Plastic, White (1 Set) (MP6086)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- MOEN Edgestone Euro Paper Holder Brushed Nickel (YB4609BN)
- KOHLER Glass Shelf Kit, 18 (1172605-BTG)
- MOEN Triva Brushed Nickel Single Robe Hook (BP1803BN)
- DAPHNES DINNETTE Sensitive Premium Replacement Toothbrush Heads for Oral B (DA26558)
- Primeline Tools Washroom Accessories