Shop All Single & Double Hung Window Locks
Primeline Tools
Spiral Balance Pivot Lock Shoe, 5/8 in., Plastic w/Steel Plate, Blue Bushing (2 Pack)
Mfr # MP3785
Zoro # G1733291
product price: $6.39
/pk 2, $3.20/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP3785
- Zoro # G1733291
- UPC # 49793437853
- Country of Origin United States
- Category Single & Double Hung Window Locks
Details
Finish | Gray |
Item | Spiral Pivot Lock,Shoes,5/8",Tilt,PK2 |
Description
This pivot lock shoe is constructed of a white plastic housing, a blue bushing and steel plate. It is used to repair worn hardware of tilt windows that use a spiral balance weight system.
- •Pivot lock shoe for spiral balances
- •Fits on Caldwell 5/8 inch diameter spiral balances
- •Blue bushing
- •Nylon shoes
- •For tilt style window systems
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 222, PTFE, 0.13 In., PK10 (1RGJ8)
- SOUTHCO-ALBANY DIV Cam Offset (Iso-F) (S CM-C410)
- KABA ILCO Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W (IL-PDDH-AL)
- HEXARMOR XP Magnetic Face Shield (17-13001)
- PRIMELINE TOOLS Sliding Window Lock, 1/4 in., Extruded Aluminum, White Painted Finish (2 Pack) (U 9802)
- PRIMELINE TOOLS Extruded Aluminum, Cam Action Lock, Aluminum Finish (Single Pack) (U 9824)
- PRIMELINE TOOLS 1 in. x 2 in. Stamped Steel Antique Brass Plated Finish Window Flip Lock (2 Pack) (U 9929)
- PRIMELINE TOOLS Aluminum, Sliding Window Security Lock (4 Pack) (U 9819)
- PRIMELINE TOOLS 1-15/16 in. Bright Brass Diecast Zinc Double Hung Window Sash Lock (Single Pack) (MP2574)
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Aluminum, 2 Pack (S 4033)
- PRIMELINE TOOLS 1/4 in., Extruded Aluminum, Thumbscrew Window Lock (2 Pack) (U 9800)
- Primeline Tools Single & Double Hung Window Locks