Spiral Balance Pivot Bar, Used with 5/8 in. Spiral Balances, Steel (2 Pack)
Mfr # MP3758-2
Zoro # G1733249
Key Features
- Finish Gray
- Length (In.) 4 in.
- Finish - Machining Bright (Uncoated)
- Cutting Direction Right Hand
- Flute Type Regular Spiral
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP3758-2
- Zoro # G1733249
- UPC # 49793837585
- Country of Origin United States
- Category Window Operators & Covers
Dimensions
Length (In.) | 4 in. |
Details
Finish | Gray |
Item | Spiral Bal Pivot Bars,5/8",Tilt,PK2 |
Finish - Machining | Bright (Uncoated) |
Cutting Direction | Right Hand |
Flute Type | Regular Spiral |
Description
These spiral balance pivot bars are constructed of stamped steel and come unfinished in a quantity of 2 per pack, with screws. Double hung and single hung vertically-sliding and tilting windows that operate with 5/8 inch spiral balances require these types of pivot bars to operate efficiently. These pivot bars feature a scribed line on one end that marks the correct insertion depth at a backset of 3/8 inch, and an installed fastener at a 1 inch backset on the opposite end. These spiral balance pivot bars are simple to install and are used by a variety of window manufacturers.
- •Used to replace damaged or missing spiral balance pivot bars used with 5/8 inch outside diameter spiral balances
- •3 inch, wide, 3/16 inch height, 5/16 inch depth, includes a 3/8 inch scribed insertion depth line for proper installation purposes
- •Unfinished steel
- •Constructed of stamped steel
- •This item includes 2 pivot bars
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- ZORO SELECT 1/2"W x 3/8"H x 17'L, Foam Seal, Gray (2RRE8)
- WORK-OF-ART RackEm Racks 26 in. 12-Hook Utility Rack - Gray (WO646048)
- KEYLESS FACTORY KeylessFactory: Emergency Key Blade Porsche HU66 (EKB-POR-001)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Right-Hand Casement Operator with Crank, fits Truth, White Finish (Single Pack) (TH 23025)
- PRIMELINE TOOLS 9-1/2 in. Single-Arm Left-Hand Casement Operator, Bronze Finish (Single Pack) (TH 23020)
- PRIMELINE TOOLS 9 in., Diecast Bronze, Surface Mount Right Hand Casement Operator (Single Pack) (H 3915)
- PRIMELINE TOOLS Left Hand Window Operator, 9-1/2" L (H 3568)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Right Hand, Teardrop Type (Single Pack) (H 3508)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3502)
- STRYBUC TRUTH'S RH OPERATOR 7 1/2" ARM (36-324-8)
- Primeline Tools Window Operators & Covers