Shop All Window Operators & Covers
Primeline Tools
Spiral Balance Pivot Bar, Used with 3/8 in. Spiral Balances, Zinc Diecast (2 Pack)
Mfr # MP3897-2
Zoro # G1733197
product price: $3.59
/pk 2, $1.80/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Length (In.) 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP3897-2
- Zoro # G1733197
- UPC # 49793543899
- Country of Origin China
- Category Window Operators & Covers
Dimensions
Length (In.) | 1/4 in. |
Details
Finish | Zinc |
Item | Spiral Balance Pivot Bars,3/8",PK2 |
Description
These spiral balance pivot bars are constructed of zinc diecast and come unfinished in a quantity of 2 per pack, with screws. Double hung and single hung vertically-sliding and tilting windows that operate with 3/8 inch spiral balances require these types of pivot bars to operate efficiently. These spiral balance pivot bars are simple to install and are used by a variety of window manufacturers.
- •Used to replace damaged or missing spiral balance pivot bars used with 3/8 inch outside diameter spiral balances
- •2 inch, wide, 3/16 inch height, 1/4 inch depth
- •Unfinished zinc
- •Zinc diecast construction
- •This item includes 6 pivot bars
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Stop, Cast Brass, Gray, 3"H x 1-1/16"W (470.26D)
- WESLOCK Pocket Door Lock, Steel, Brown (00627X1X1)
- ZORO SELECT Square Profile Viton O-Ring, Dash 006, PK50 (ZUSAVSQ70006)
- COMMAND Hook, Molded Plastic, 5/8 In, PK6 (17002)
- PRIMELINE TOOLS 8 in. Square Body, Casement Window Operator, Left Handed (Single Pack) (H 3516)
- PRIMELINE TOOLS 9 in. Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3502)
- PRIMELINE TOOLS Left Hand Window Operator, 9" L (H 3514)
- PRIMELINE TOOLS 8 in., Aluminum Diecast, Casement Operator, Left Hand, Teardrop Type (Single Pack) (H 3501)
- PRIMELINE TOOLS Sash Window Spiral Balance Clips, PK6 (MP342)
- PRIMELINE TOOLS 9 in., Aluminum Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3520)
- STRYBUC Dual Arm Casement Operator (36-191)
- Primeline Tools Window Operators & Covers