Shop All Single & Double Hung Window Locks
Primeline Tools
Sliding Window Sash Locks, Aluminum, PK50
Mfr # MP4036
Zoro # G1735218
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP4036
- Zoro # G1735218
- UPC # 49793420367
- Country of Origin China
- Category Single & Double Hung Window Locks
Details
Finish | Aluminum |
Item | Sliding Window Sash Locks,Aluminum,PK50 |
Description
These sliding window locks are constructed of extruded aluminum housings and steel thumbscrews, and they come in a milled aluminum finish. These locks are manufactured to fit on older style, metal framed windows, usually of single pane glass. These locks will not work with modern vinyl windows, as the locks have only a narrow 1/4 inch opening. The thumbscrews of these locks can be tightened with pliers to securely lock windows in their closed or ventilating positions. These locks are easy to install and are used by many to increase the security of their home.
- •For use as secondary lock on metal horizontal sliding windows
- •For use on 1/4 inch maximum thick fins
- •Mill finished locks
- •Extruded aluminum housings with steel screws
- •One steel thumbscrew is provided with each lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: CLIP ON SECURE-A-KEY 1/CD (LKL-40401)
- EMTEK Satin Nickel Knobs 86261US15 (86261US15)
- NATIONAL HARDWARE Swing Door Latch Zn Plt (N101-600)
- HOLLAENDER Handrail Section, 4 Ft, Steel (50221)
- PRIMELINE TOOLS Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9810)
- PRIMELINE TOOLS 1/4 in., Extruded Aluminum, Thumbscrew Window Lock (2 Pack) (U 9800)
- PRIMELINE TOOLS Keyed Child-Proof Sash Lock, 2-1/4 in. Hole Centers, Diecast Zinc, Painted White (Single Pack) (U 9933)
- PRIMELINE TOOLS Window Lock, Sash, Die Cast (U 9928)
- PRIMELINE TOOLS Screen Lift Tabs, Universal, Black Plastic (6 Pack) (L 5566)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9924)
- PRIMELINE TOOLS Pointer Latch, 1/16 in. Offset, 5/8 in. Reach, Plastic, Black, 12 Latches with Screws (20 Pack) (MP5760)
- Primeline Tools Single & Double Hung Window Locks