Shop All Single & Double Hung Window Locks
Primeline Tools
Sliding Window Lock, 1/4 in., Extruded Aluminum, Mill Finish, Non-Mar (2 Pack)
Mfr # U 10551
Zoro # G0569882
product price: $2.89
/pr
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Sliding
- Material Aluminum
- Finish Mill
- Color Silver
- Height (In.) 29/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # U 10551
- Zoro # G0569882
- UPC # 49793105554
- Country of Origin China
- Category Single & Double Hung Window Locks
Dimensions
Height (In.) | 29/64 in |
Length (In.) | 1 27/64 in |
Width (In.) | 1-13/64 |
Details
Type | Sliding |
Material | Aluminum |
Finish | Mill |
Color | Silver |
Item | Window Lock |
Includes | Tightening Thumb Screw |
Hardware | Included |
Description
Window Lock, Sliding, Aluminum, Mill, Length (In.) 1 27/64 in, Height (In.) 29/64 in, Width (In.) 1-13/64, Includes Tightening Thumb Screw, Color Silver, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Proximity Card (PROXCARD II)
- TIMELINE Fluted Round Wood Wall Paneling 5.5 in. x 72 in. Oak Reeded Shiplap (990)
- ZORO SELECT Weatherstrip Sweep, Vinyl Insert, 36" L (900-8179M)
- PEMKO Privacy Latch, 1-3/4" L, 2-1/4" W (PDLAA26D)
- PRIMELINE TOOLS Window Lock, Sash, Die Cast (U 9927)
- PRIMELINE TOOLS White Plastic Tilt Latches (1 Pair) (MP2627)
- PRIMELINE TOOLS White, Plastic, Sliding Window Lock, Edge Mount (Single Pack) (U 9831)
- PRIMELINE TOOLS Aluminum Tamper Resistant Sliding Window Lock, Fits 1/4 inch Track, Black, 2 Pack (U 9812)
- PRIMELINE TOOLS Wood Window Vent Lock (2 Pack) (U 9939)
- PRIMELINE TOOLS Window Lock, Sash, Steel (U 9924)
- PRIMELINE TOOLS 3-3/8 in. White Plastic Window Lock with Spring-Loaded Tilt Latch (Single Pack) (MP2599)
- Primeline Tools Single & Double Hung Window Locks