Shop All Single & Double Hung Window Locks
Primeline Tools
Sliding Window Cam Latch, Right Hand, Zinc (2 Pack)
Mfr # MP2511
Zoro # G1737631
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP2511
- Zoro # G1737631
- UPC # 49793325112
- Country of Origin China
- Category Single & Double Hung Window Locks
Details
Finish | Zinc Plated |
Item | Sliding Wnd Cam Latch/Kprs,R/H Zinc,PK2 |
Description
Sliding Wnd Cam Latch/Kprs,R/H Zinc,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Signature Hook 1-1/2 Inch Center to Center (P2155-10B)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 18"D X 18"H (BKTP01X18X18WW)
- KWIKSET Kwikset: Balboa Helf Dummy Door Leverset / LH / Polished Brass (KWS-488BL-3-LH)
- ARCHITECTURAL CONTROL SYSTEMS Ives 5 Knuckle Ball Bearing Full Mortise Hinge 4-1/2 x 4-1/2 Concealed Electric Through-Wire 4 (5BB1-4.5X4.5-26D-1104)
- PRIMELINE TOOLS Sliding Window Auto Latch and Pull, Natural Plastic (2 Pack) (MP2505)
- PRIMELINE TOOLS 1/4 in., Extruded Aluminum, Thumbscrew Window Lock (2 Pack) (U 9800)
- PRIMELINE TOOLS Keyed Sash Lock, 9/16 in. Projection, Diecast, Brass Plated Finish (Single Pack) (U 9863)
- PRIMELINE TOOLS Diecast Drawer and Cabinet Lock, Fits 7/8 Inch Max Panel Thickness, Brass Plated, Set of 1 (U 9810)
- PRIMELINE TOOLS Window Screen Plunger Latches with 3/8 to-7/16 in. Frame, Diecast (25 Pack) (MP5541)
- PRIMELINE TOOLS Window Lock, Push Bolt, Steel (S 4027)
- PRIMELINE TOOLS Extruded Aluminum, Cam Action Lock, Aluminum Finish (Single Pack) (U 9824)
- Primeline Tools Single & Double Hung Window Locks