Shop All Door Holders
Primeline Tools
Sliding Shower Door Bumper, 7/8 in. Outside Diameter, Polyurethane (10 Pack)
Mfr # MP4713
Zoro # G1731681
product price: $4.15
/pk 10, $0.42/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Clear
- Height 7/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4713
- Zoro # G1731681
- UPC # 49793747136
- Country of Origin China
- Category Door Holders
Dimensions
Height | 7/8 in. |
Details
Item | Wall Mounted Door Stops,1",Clr,S/A,PK10 |
Finish | Clear |
Description
These sliding shower door bumpers are constructed of polyurethane and come clear in color. They feature a self-adhesive backing for ease of installation, and come 10 to a pack. These bumpers have an outside diameter of 7/8 inch at the base, 3/4 inch at the nose and they extend to a 3/8 inch long reach. Bumpers like these are used to keep the sliding shower door panels from slamming into the side jambs of the shower door framework. They are easy to install, and used by many.
- •Used to keep door panels from slamming the jamb
- •7/8 inch outside diameter with 3/8 inch reach
- •Clear in color
- •Polyurethane construction
- •These bumpers include a self-adhesive backing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Window Cam Latch, Right Hand, Zinc (2 Pack) (MP2511)
- KEY SYSTEMS Black, 1 PK (271V)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6508 32D)
- PERFECT PRODUCTS BP01240 Blue Latch, PK300 (BP01240)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Chrome-Plated Finish, Drop Down (Single Pack) (MP4537)
- PRIMELINE TOOLS Door Holder, 4-3/4 in. Reach, Heavy Cast Brass, Satin Nickel, Black (Single Pack) (MP4849)
- PRIMELINE TOOLS Door Holder, 4 in, Zinc Diecast, Bronze-Plated Finish, Drop Down, Heavy Duty (Single Pack) (MP4538)
- PRIMELINE TOOLS Door Holder, 4 in., Zinc Diecast, Bronze-Plated Finish, Drop Down Type (Single Pack) (MP4533)
- PRIMELINE TOOLS Wall Stop, 2-1/2 in. Outside Diameter, Stamped Steel, Polished Brass (5 Pack) (MP4550)
- PRIMELINE TOOLS Magnetic Door Holder, 2-7/8 in., Diecast, Satin Nickel Finish, Heavy (Single Pack) (MP4910-1)
- GENESIS Adj Door Holder 6In Grabber Chr (DH-GRB-02-600)
- Primeline Tools Door Accessories