Shop All Sliding Door Rollers
Primeline Tools
Sliding Screen Door Spring-Loaded Roller, High Density Polyethylene Ball Bearing Roller (2 Pack)
Mfr # MP605
Zoro # G1736870
product price: $10.29
/pk 2, $5.15/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Ball Bearing Roller, Steel Housing
- Finish Yellow Zinc
- Length 1-5/8"
- Features 1 Center Grooved Roller; Spring Activated; Adjustable Housing; Roller Edge Type Concave; Roller Width 1/4"
- For Use With Pacesetter Doors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP605
- Zoro # G1736870
- UPC # 49793726056
- Country of Origin United States
- Category Sliding Door Rollers
Dimensions
Length | 1-5/8" |
Details
Item | Door Roller,Sliding Screen,Asm 1",HDPE,PK2 |
Material | Nylon Ball Bearing Roller, Steel Housing |
Finish | Yellow Zinc |
Features | 1 Center Grooved Roller; Spring Activated; Adjustable Housing; Roller Edge Type Concave; Roller Width 1/4" |
For Use With | Pacesetter Doors |
Description
Door Roller,Sliding Screen,Asm 1 In.,HDPE,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Combination Deadlatch, Adjustable 2-3/8-in to 2-3/4-in Backset, Antique Brass (7104-05-41)
- PRIME-LINE Door Reinforcr Brs#9547 (U 9547)
- RICHELIEU HARDWARE 1-5/16 in. (33 mm) Center-to-Center White Contemporary Edge Pull (BP98983330)
- CODEL DOORS 36" x 84" Primed Hardboard Hollow Core Flush Slab Door (3070FHCPHB)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Steel Roller (2 Pack) (MP513)
- PRIME-LINE 131818 Sliding Glass Door Roller Assembly- 2-1.8 in. (630889)
- PRIME-LINE 2PK Ball Bear Roller, 2PK (B 548)
- PRIME-LINE Sliding Closet Door Roller Kit, 1 in. Wheel Diameter, Convex (Round) (N 7532)
- PRIME-LINE 2PK STL BallBear Roller (D 1766)
- LAWNITATOR Wardrobe Door Front Roller N 6516 (LA110296)
- ZORO SELECT Roller Assembly, 2-23/32" L x 23/64" W (10-371)
- Primeline Tools Pocket & Sliding Door Hardware