Sliding Glass Door Handle Set, 4-15/16 in., Aluminum, Black, Hook (Single Pack)
Mfr # MP1001
Zoro # G1735793
Key Features
- Finish Black
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1001
- Zoro # G1735793
- UPC # 49793910011
- Country of Origin China
- Category Patio Door Handles
Details
Item | Sliding Patio Door Handle/Lock,Black |
Finish | Black |
Description
This sliding patio door handle set is constructed of extruded aluminum and comes in a black anodized finish. It is a hook style, surface mounted handle set that requires no mortising, and it is non-handed allowing it to be used on both left and right-handed patio sliding doors. The outside non-keyed locking pull is a flush pull, different in shape than the inside pull, and it can be changed with a separately purchased locking outside pull. This handle set features a fixed anti-lift key which is designed to resist unauthorized entry by outside manipulation. To prevent accidental lock out, the hook latch will retract to the unlocked position if the door is closed while the hook is extended, also preventing damage to keeper and lock assembly. This patio door handle set is used to replace damaged or missing surface mount, hook style handle sets on sliding glass doors. Installation instructions and all fasteners necessary for the installation of this handle set are included in packaging. Product selection tip: besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center to center.
- •This patio door handle set is used to replace damaged or missing surface mount, hook style handle sets on sliding glass doors
- •4-15/16 inch hole centers
- •Black anodized finish with wood grain detail
- •Constructed of extruded aluminum
- •Surface mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 In., PK50 (U38871.009.0031)
- HC CO Venetian Flower Box (VNP18000E35)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Sliding Roller Assembly, for Fleetwood Doors Single Pack (D 1532)
- FALCON Exit Device, Alumn, 36in.Door W., Series 19 (F19-R-EO SP28 3FT)
- PRIMELINE TOOLS Sliding Door Outside Pull, with Key, Black Diecast (Single Pack) (C 1139)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 3-15/16 in., Diecast, Black, Mortise (Single Pack) (MP1131)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1224)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1317)
- PRIMELINE TOOLS Black Diecast with Hardwood Handle Surface Hook Sliding Patio Door (Single Pack) (C 1107)
- PRIMELINE TOOLS Patio Door Handle Set, Powder Coated (C 1280)
- JECO Jeco FCT109 Lighthouse Tabletop Water Fountain (FCT109)
- Primeline Tools Patio Door Hardware