Shop All Patio Door Handles
Primeline Tools
Sliding Glass Door Bumper, 2-5/8 in., Heavy Duty Rubber, Black (2 Pack)
Mfr # MP1569
Zoro # G1735723
product price: $4.79
/pk 2, $2.40/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1569
- Zoro # G1735723
- UPC # 49793315694
- Country of Origin China
- Category Patio Door Handles
Details
Item | Sliding Patio Door Bumpers,2-5/8",PK2 |
Finish | Black |
Description
This patio Door bumper is constructed from injected rubber, and it comes black in color. Using only a few simple tools, it attaches to the patio sliding door jamb to prevent the doors from slamming too hard against the jamb, when opened with excessive, miscalculated force. These bumper stops come complete with installation fasteners to allow for quick and easy installations. For best results, follow the installation instructions included with each package.
- •Constructed of a durable, 90-degree stamped steel bracket and a rubber bumper
- •Steel components come finished in a corrosion resistant, zinc plated finish and the bumper is gray in color
- •Designed for use with by-passing door panel to stop primary panel from passing behind secondary panel
- •Includes installation fasteners and instructions
- •Easy to install with a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 1mm Wide 15mm ID, PK50 (ZUSAH1X15)
- BEST 1-1/2" W x 4" H Bright Chrome Door and Butt Hinge (F1794X4DOORHINGE26STL)
- ZORO SELECT Block Magnet, 3.2 lb. Pull (10E790)
- KENAURD Kenaurd:Mortise 1" - KW1 - Silver (KMC01-26D-KW1)
- PRIMELINE TOOLS Patio Door Handle Set, Powder Coated (C 1280)
- PRIMELINE TOOLS Patio Door Handle Set, Polished Chrome (C 1149)
- PRIMELINE TOOLS Sliding Door Handle Set, 3-15/16 in., Diecast and Wood, Hook Style, Internal Lock (1 Set) (MP1017)
- PRIMELINE TOOLS Patio Door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1128)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 3-15/16 in., Diecast, Black, Mortise (Single Pack) (MP1131)
- PRIMELINE TOOLS Patio Door Handle Set, Dull, 1/2" Cyl. (C 1129)
- PRIME-LINE WHT Patio DR Handle (C 1280)
- Primeline Tools Patio Door Handles