Shop All Screen & Storm Door Chains
Primeline Tools
Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack)
Mfr # MP1765
Zoro # G1736679
product price: $7.19
/pk 2, $3.60/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5/8"
- Color Yellow
- Material Steel
- Features Center Grooved Wheel; Universal Design; 1-1/4" Nylon Ball Bearing Roller with Built-in Axle; Roller Width 5/16; Concave Roller Edge Type; 7/32" Axle Pin; Used to Replace Rollers in Slip Style Housings
- Finish Zinc-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1765
- Zoro # G1736679
- UPC # 49793317650
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Chains
Dimensions
Length | 5/8" |
Details
Item | Patio Door Rollers,1-1/4",Stl,A x le,PK2 |
Color | Yellow |
Material | Steel |
Features | Center Grooved Wheel; Universal Design; 1-1/4" Nylon Ball Bearing Roller with Built-in Axle; Roller Width 5/16; Concave Roller Edge Type; 7/32" Axle Pin; Used to Replace Rollers in Slip Style Housings |
Finish | Zinc-Plated |
Description
Patio Door Rollers,1-1/4 In.,Stl,A x le,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER SPRING Metric Disc Spring, 40 mm ODx20.4 mm IDx2.5 mm tx3.45 mm OAH (GMB-225)
- BEST Key Blank, BEST Lock, Standard, L Keyway (1A1L1KS208KS800)
- GLOBAL DOOR CONTROLS 1-5/32 in. Aluminum Double Zinc Mortise Cylinder Keyed Alike With 5 Pin Keyway for Adams Rite Type Storefront Door (TH1100-ZCX2AL)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP8160320900)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIME-LINE SCRN DR GRILL ALUM 24""WH (PL 15933)
- Primeline Tools Screen & Storm Door Hardware