Shop All Screen & Storm Door Chains
Primeline Tools
Sliding Door Roller Assembly with 1-1/2 in. Steel Ball Bearing (Single Pack)
Mfr # MP1831
Zoro # G1736609
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2-5/8"
- Features 1-1/2 Roller; Adjustable Housing; Housing Width 3/4"; Roller Edge Type Concave; Housing Length 2-5/8"; Housing Height 1-1/8"; 1 Wheel; Plain Back Mounting Type
- For Use With Glass Door Manufacturers
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1831
- Zoro # G1736609
- UPC # 49793318312
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Length | 2-5/8" |
Details
Item | Sliding Patio Dr Roller,Asm,1-1/2",Stl B/B |
Features | 1-1/2 Roller; Adjustable Housing; Housing Width 3/4"; Roller Edge Type Concave; Housing Length 2-5/8"; Housing Height 1-1/8"; 1 Wheel; Plain Back Mounting Type |
For Use With | Glass Door Manufacturers |
Material | Steel |
Finish | Yellow Zinc |
Description
This ball bearing roller is constructed from steel. It comes affixed to an adjustable steel housing assembly with a 3/4 inch width. Used by a variety of sliding glass door manufactures.
- •1-1/2 inch steel ball bearing roller
- •Used by a variety of glass door manufactures
- •Used by several manufacturers
- •Adjustable steel housing assembly
- •Provides smooth operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER HD Vinylcoated Polyester NoSeeUm Insect Screening, 120 x 100', Black, 18x22 Mesh, One Roll (3026670)
- PHIFER Fiberglass NoSeeUm Insect Screening, 108 x 100', Charcoal, 20x20 Mesh, One Roll (3035539)
- HID Proximity Reader, 5inW x 5inH x 1inD, Gray (5355AGN00)
- ZORO SELECT Round Base Magnet, 16 lb. Pull (3DXX8)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS Door Protector Chain and Spring, Zinc Plated (Single Pack) (K 5026)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- Primeline Tools Screen & Storm Door Hardware