Shop All Screen & Storm Door Chains
Primeline Tools
Sliding Door Roller Assembly with 1-1/2 in. Steel Ball Bearing (Single Pack)
Mfr # MP1563
Zoro # G1736408
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2-5/8"
- Material Steel
- Features 1-1/2 Roller; Adjustable Housing; Housing Width 3/4"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 2-5/8"; Housing Height 1-3/8"; 1 Wheel; Plain Back Mounting Type
- For Use With Air Control, Howmet, Krestmark and Other Glass Door Manufacturers
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1563
- Zoro # G1736408
- UPC # 49793315632
- Country of Origin China
- Category Screen & Storm Door Chains
Dimensions
Length | 2-5/8" |
Details
Item | Sliding Patio Door Roller,Asm,1-1/2",Stl |
Material | Steel |
Features | 1-1/2 Roller; Adjustable Housing; Housing Width 3/4"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 2-5/8"; Housing Height 1-3/8"; 1 Wheel; Plain Back Mounting Type |
For Use With | Air Control, Howmet, Krestmark and Other Glass Door Manufacturers |
Finish | Yellow Zinc |
Description
This roller is constructed from steel. It comes affixed to an adjustable steel housing. Used by Air Control, Howmet, Krestmark, and a variety of other sliding glass door manufacturers.
- •1-1/2 inch steel ball bearing roller
- •Used by Air Control, Howmet, Krestmark, and a variety of other glass door manufacturers
- •Used by several manufacturers
- •Adjustable steel housing assembly
- •Provides smooth operation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Multi-Strike Template - 16" Carrier w/ 1" x 2-1/4" Deadbolt, 1" x 2-1/4" Full Lip, 1-1/8" x 2 3/4" T (70159)
- PRIME-LINE 1/4 in., Clear Acrylic Mirror Clip with Screw and Anchor 6 Pack (U 9003)
- VON DUPRIN Exit Trim, 230L-06 Lever, Lever Locking, SP313, LC, LHR (230L-06 SP313 LHR)
- CODEL DOORS 26" x 80" Fir 1-Panel Interior Shaker Slab Door (2268fir8401)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Door Protector Chain and Spring, Zinc Plated (Single Pack) (K 5026)
- DON-JO 25-1/2" Heavy Duty Crash Chain (HDCC2512626)
- Primeline Tools Screen & Storm Door Chains