Shop All Screen & Storm Door Chains
Primeline Tools
Sliding Door Roller Assembly, 1-1/8 in. Steel Ball Bearing (Single Pack)
Mfr # MP1755
Zoro # G1736539
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Several Glass Door Manufacturers
- Features 1-1/8 Roller; Adjustable Housing; Easy To Install; Housing Width 9/16"; Roller Edge Type Concave; Housing Length 1-3/4"; Housing Height 1-1/16"; Overall Housing Width 25/32" at Flare; 1 Wheel; U-Back Mounting Type
- Material Steel
- Finish Yellow Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1755
- Zoro # G1736539
- UPC # 49793317551
- Country of Origin United States
- Category Screen & Storm Door Chains
Details
Item | Sliding Patio Door Roller,Asm,1-1/8",Stl |
For Use With | Several Glass Door Manufacturers |
Features | 1-1/8 Roller; Adjustable Housing; Easy To Install; Housing Width 9/16"; Roller Edge Type Concave; Housing Length 1-3/4"; Housing Height 1-1/16"; Overall Housing Width 25/32" at Flare; 1 Wheel; U-Back Mounting Type |
Material | Steel |
Finish | Yellow Zinc |
Description
This patio door roller is constructed from steel and has a diameter of 1-1/8 inch It comes affixed to an adjustable steel housing assembly. This roller is used by a variety of glass door manufacturers.
- •1-1/8 inch steel ball unit
- •Adjustable steel housing
- •Used by several manufacturers
- •Easy to install with a few simple tools
- •Provides smooth operation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNIA Center to Center Thick Wire Cabinet Pull Satin Stainless Steel 3" (9538/76.32D)
- SCHLAGE Grade 2 Door Bolt w/ Occupancy Indicator, Keyless, US4, Rectangle Stk (B571 606)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 12.3 lb. (4EVR2)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIME-LINE Arcadia 1-1/4 in. Stainless Steel Body Screen Door Steel Roller (2 Pack) (B 796)
- Primeline Tools Screen & Storm Door Chains