Shop All Screen & Storm Door Chains
Primeline Tools
Sliding Door Roller Assembly, 1-1/4 in. Steel Ball Bearing (Single Pack)
Mfr # MP1603
Zoro # G1736441
product price: $7.09
/ea
$7.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-5/16"
- Material Steel Ball Bearing Roller, Diecast Housing
- For Use With Crossly and Other Glass Door Manufacturers
- Features 1-1/4 O.D. Center Grooved Roller; Adjustable Housing; Housing Width 11/16"; Roller Edge Type Concave; Housing Length 2-5/16"; Housing Height 1-1/8"; Overall Housing Width 15/16" at Flare; 1 Wheel; Unique Housing Style
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1603
- Zoro # G1736441
- UPC # 49793316035
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Chains
Dimensions
Length | 2-5/16" |
Details
Item | Sliding Patio Dr Roller,Asm,1-1/4",Stl B/B |
Material | Steel Ball Bearing Roller, Diecast Housing |
For Use With | Crossly and Other Glass Door Manufacturers |
Features | 1-1/4 O.D. Center Grooved Roller; Adjustable Housing; Housing Width 11/16"; Roller Edge Type Concave; Housing Length 2-5/16"; Housing Height 1-1/8"; Overall Housing Width 15/16" at Flare; 1 Wheel; Unique Housing Style |
Finish | Zinc |
Description
Sliding Patio Dr Roller,Asm,1-1/4 In.,Stl B/B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWM 626)
- PRIME-LINE 2-5/16 in., Clear Vinyl, Door Stop Bumper 2 Pack (U 9004)
- MTD Spring-Extension (732-0716D)
- HES HES 5200 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5200C-LBSM 630)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Sliding Door Roller with Axle, 1-1/4 in. Steel Ball Bearing (2 Pack) (MP1765)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIME-LINE 2 in. Aluminum Sliding Door Binder Posts with Screw 4 Pack (E 2055)
- Primeline Tools Screen & Storm Door Chains