Shop All Screen & Storm Door Chains
Primeline Tools
Sliding Door Roller Assembly, 1-1/2 in. Steel Ball Bearing (Single Pack)
Mfr # MP1562
Zoro # G1736338
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3"
- Material Steel
- For Use With Basco Keller and Other Glass Door Manufacturers
- Features 1-1/2 Roller; Adjustable Housing; Housing Width 3/4"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 1-1/2"; Housing Height 1-5/8"; Overall Housing Width 27/32" at Flare; 1 Wheel; Unique Housing Style
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1562
- Zoro # G1736338
- UPC # 49793315625
- Country of Origin United States
- Category Screen & Storm Door Chains
Dimensions
Length | 3" |
Details
Item | Sliding Patio Door Roller,Asm,1-1/2",Stl |
Material | Steel |
For Use With | Basco Keller and Other Glass Door Manufacturers |
Features | 1-1/2 Roller; Adjustable Housing; Housing Width 3/4"; Roller Width 5/16"; Roller Edge Type Concave; Housing Length 1-1/2"; Housing Height 1-5/8"; Overall Housing Width 27/32" at Flare; 1 Wheel; Unique Housing Style |
Finish | Zinc Plated |
Description
This steel ball bearing roller assembly is constructed of stamped steel. The roller is secured in an adjustable housing that helps align your door to the jamb. Housing is plated in zinc to resist corrosion. Designed to mount on the bottom of your door.
- •1-1/2 inch steel ball bearing roller
- •Used by Basco Keller and a variety of other glass door manufacturers
- •Used by several manufacturers
- •Length is 1-1/2 in
- •Provides smooth operation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, 250 psi, 2 In (GASK-QCV200-G)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Natural (4RPY3)
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, FKM (40MPSFY-BUZ-XR-150)
- KEYLESS FACTORY KeylessFactory: 2009-2014 Dodge Chrysler Jeep / 3-Button Keyless Go Fobik / IYZ-C01C (RSK-CDJ-KGF-3)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS 1 in. Steel Screen Door Roller (2 Pack) (MP702)
- PRIMELINE TOOLS Track Repair Cap, 96 in., Stainless Steel, 3/16 in. x 96-in. x 1/4 in. (5 Pack) (MP1579)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 1 in. Steel Screen Door Tension Springs with Nylon Roller (2 Pack) (B 512)
- DELTANA Crash Chain W/ Vinyl Cover, 10PK (DCCV607-XCP10)
- Primeline Tools Screen & Storm Door Chains