Sliding Door Outside Pull, with Key, White Diecast (Single Pack)
Mfr # C 1120
Zoro # G0965157
Key Features
- Finish White
- Type Keyed Locking Pulls
- For Use With Glass Sliding Door
- Cylinder 0 5/8
- Includes (1) Painted Diecast Pull; (1) Locking Cylinder; Installation fasteners
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # C 1120
- Zoro # G0965157
- UPC # 49793011206
- Country of Origin China
- Category Patio Door Handles
Dimensions
Bolt Hole Dia. (In.) | 3/16 in |
Details
Item | Patio Door Outside Pull Keyed |
Finish | White |
Type | Keyed Locking Pulls |
For Use With | Glass Sliding Door |
Cylinder | 0 5/8 |
Includes | (1) Painted Diecast Pull; (1) Locking Cylinder; Installation fasteners |
Key Type | Different |
Description
This unique product is the most versatile locking unit available; it will accommodate 6 different hole spacing patterns, from 3 inch, 3-1/2 inch, 3-15/16 inch, 4-15/16 inch, 5-5/8 inch and 6-7/8 inch. The 3-15/16 inch hole spacing is designed for use with mortise lock installations using Adam Rite and W and F mortise locks. Both the 3 inch and 3-1/2 inch on center mounting holes are not machine thread tapped, all others are. These holes are offset 1/8 inch from that of the locking cylinder hole. The spacing allows locking unit to adapt to a variety of handle sets. The plug has been pre-punched out. Installation note: Trim the tailpiece of the lock if your key sticks and is hard to remove or turn in the lock.
- •Used by Adams Rite, W and F, and a variety of sliding patio door manufacturers
- •Can be used for a left or right handed door with mounting holes on center that are 3 inch to 6-7/8 inch
- •Diecast construction with a white finish with a 1 inch projection that has been pre-punched for the cylinder
- •The tail piece of the lock may need to be trimmed to fit your door and comes with 2 keys
- •NOTE - Please refer to the line art drawing for dimensions and compare to your needs before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 3 ft. L (426E-36)
- EKENA MILLWORK 5 3/4"H x 1/2"P x 96"L Reversible Beaded Plank Moulding, PVC (MLD06X01X96BPSWPV)
- ZORO SELECT O-Ring, Dash 207, Viton, 0.13 In., PK25 (U38871.012.0056)
- DELTANA Storm Door Latch, Round, Tubular Lock Black (SDL980U19)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1131)
- PRIMELINE TOOLS Diecast, White, Mortise Style Sliding Door Handle Set (Single Pack) (C 1177)
- PRIMELINE TOOLS Diecast Sliding Door Handle Set, Black (1 Set) (C 1106)
- PRIMELINE TOOLS Patio Door Handle Set, 3-15/16 In., Diecast, Wood Pull, White, Mortise, Keyed (Single Pack) (C 1316)
- PRIMELINE TOOLS Almond Diecast, Inside and Outside Mortise Style Patio Door Handles (Single Pack) (C 1327)
- PRIMELINE TOOLS Patio door Mortise Style Handle, White Diecast with Wood Handle (Single Pack) (C 1208)
- PRIME-LINE Door Handle, 11/16" W x 4-3/16" L, Plastic (A 215)
- Primeline Tools Patio Door Handles