Shop All Keyed Pocket & Sliding Door Locks
Primeline Tools
Sliding Door Loop Lock, 1-1/4 in., Hardened Steel Bar w/Diecast Base, Nickel Plated (Single Pack)
Mfr # MP4377
Zoro # G1735078
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Nickel
- Product Type Sec Lock,Patio Dr,1-1/4",Nickel Plated
- Max. Latching Distance (In.) 1-1/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4377
- Zoro # G1735078
- UPC # 49793443779
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Details
Item | Sec Lock,Patio Dr,1-1/4",Nickel Plated |
Finish | Nickel |
Product Type | Sec Lock,Patio Dr,1-1/4",Nickel Plated |
Max. Latching Distance (In.) | 1-1/8 in. |
Description
This patio sliding door loop lock is constructed of a hardened locking bar and a diecast mounting plate and keeper. The locking bar and plates of this lock come finished in a nickel plating and all required fasteners are included. This locking device features a 1-1/4 inch reach which is designed to secure the door to the jamb for increased safety of the home. This sliding door loop lock is easy to install and is used by many. This item is also available in other sizes.
- •Used on patio sliding door systems as a secondary security locking device
- •1-1/4 inch reach
- •Nickel plated finish
- •Hardened steel locking bar with diecast constructed mounting plate and keeper
- •Installation fasteners included
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD Adjustable Lower Guide for Wood Door, Stainless Steel (246204110SSBC)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- DELTANA Satin Brass Door and Butt Hinge (DE44058TT4)
- ADAMS RITE Adams Rite 8099 Series Electrified Surface Exit Device, Dummy Function, (M1) Monitor Swit (ADR-8099-M1-3136)
- PRIMELINE TOOLS Door Lock, Adjustable Bar, Unfinished (U 9920)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-45/64" L (N 6774)
- PRIMELINE TOOLS Mortise Lock, 3-11/16 in. Hole Centers, Vertical Keyway, Steel Construction (Single Pack) (MP2013)
- PRIMELINE TOOLS Diecast, Aluminum, Keyed Step-On, Sliding Patio Door Lock (Single Pack) (U 9882)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-3/4" L (N 7161)
- PRIMELINE TOOLS White, Diecast, Sliding Patio Door Lock (Single Pack) (U 9874)
- PRIMELINE TOOLS Twist In Lock, Twist In Lock, Unfinished (U 9848)
- Primeline Tools Keyed Pocket & Sliding Door Locks