Shop All Keyed Pocket & Sliding Door Locks
This Product is Discontinued
Primeline Tools
Sliding Door Lock, Pop Up, Unfinished (Discontinued)
Mfr # S 4012
Zoro # G0569219
This Product is Discontinued
Key Features
- For Use With Showcase Sliding Doors
- Includes (2) Installation Screws
- For Door Thickness (In.) 1/4, 1/8, 3/16
- Bolt Hole Dia. (In.) 13/64 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # S 4012
- Zoro # G0569219
- UPC # 049793010032
- Country of Origin United States
- Category Keyed Pocket & Sliding Door Locks
Dimensions
Bolt Hole Dia. (In.) | 13/64 in |
Details
Item | Sliding Door Lock |
For Use With | Showcase Sliding Doors |
Includes | (2) Installation Screws |
For Door Thickness (In.) | 1/4, 1/8, 3/16 |
Finish | Unfinished |
Description
Sliding Door Lock, Pop Up, Unfinished Finish, Bolt Hole Dia. (In.) 13/64, For Door Thickness (In.) 3/16, 1/8, 1/4, For Use With Showcase Sliding Doors, Includes (2) Installation Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.