Shop All Screen & Storm Door Chains
Primeline Tools
Sliding Door Keeper, 3/4 in. Wide, Chrome Plated Diecast (2 Pack)
Mfr # MP2040
Zoro # G1736557
product price: $4.69
/pk 2, $2.35/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-11/16"
- Color Chrome
- Material Die Cast
- Features Screw Slots Allow for Vertical Adjustment; Universal Application; Universal Design; Hole Center to Center 1-11/16"
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP2040
- Zoro # G1736557
- UPC # 49793320407
- Country of Origin Taiwan, Province of China
- Category Screen & Storm Door Chains
Dimensions
Length | 2-11/16" |
Details
Item | Slidng Patio Door Strikes,Diecst Chrome,PK2 |
Color | Chrome |
Material | Die Cast |
Features | Screw Slots Allow for Vertical Adjustment; Universal Application; Universal Design; Hole Center to Center 1-11/16" |
Finish | Chrome |
Description
Slidng Patio Door Strikes,Diecst Chrome,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Cam Action Window Sash Lock with Alignment Lugs, White 1 Set (F 2554)
- SCHLAGE COMMERCIAL Tailpiece S605228 (S605228)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G03-EL)
- KIPP Spring Hinge Spring Closed A=40, B=180, Form:B Round Hole, Steel Galvanized (K1176.4018011)
- PRIMELINE TOOLS 1 in. Plastic Screen Door Tension Spring with Roller (2 Pack) (MP570)
- PRIMELINE TOOLS 1 in. Nylon Spring-Loaded Sliding Screen Door Rollers, for Columbia (2 Pack) (MP530)
- PRIMELINE TOOLS Diecast Screen Door Corner Insert with Adjustment Screw (2 Pack) (MP569)
- PRIMELINE TOOLS 5/16 Stamped Aluminum Screen Corner, Mill Finish (4 Pack) (L 5591)
- PRIMELINE TOOLS Black Screen and Storm Door Closer (Single Pack) (K 5028)
- PRIMELINE TOOLS Door Protector Chain and Spring, Zinc Plated (Single Pack) (K 5026)
- PHIFER Scrn Poly 28X100' Char (3043815)
- Primeline Tools Screen & Storm Door Chains