Primeline Tools

Sliding Door Handle Set, 6-5/8 in., Diecast and Wood, Hook Style, Flush Mount, Keyed (Single Pack)


product price: $28.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Finish Black
  • Product Type Sliding Patio Door Handle/Lock
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Sliding Patio Door Handle/Lock
Finish Black
Product Type Sliding Patio Door Handle/Lock

Description

This sliding patio door handle set is constructed of mixed materials including wood and diecast components, and it features a keyed exterior pull. The outside locking pull and the inside supports are constructed of diecast and come finished in a black painted color and chrome finish respectively. The inside pull is made of natural wood and is finished in a smooth, clear finish. This handle set is a flush mounted, hook style handle set and it is non-handed allowing it to be used on both left and right-handed patio sliding doors. This handle set fits all popular flush lock punch-outs with a 6-5/8 inch hole center spacing, and it is used to replace damaged or missing flush mounted, hook style handle sets on sliding glass doors ranging from 1 inch to 1-1/8 inch thick door frames. This item is packaged complete with a keyed cylinder lock, 2 keys and 4 different hook lengths. Installation instructions and all fasteners necessary for the installation of this handle set are included in packaging, including the 2-11/16 inch keeper that mounts on the jamb. Product selection tip: besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center to center.


  • •This handle set is used to replace damaged or missing flush mount, hook style handle sets on 1 inch to 1-1/8 inch thick sliding glass doors
  • •This item has a 6-5/8 inch hole center spacing
  • •Black housing, chrome studs and clear finished wooden handle
  • •Constructed of diecast materials and a wooden handle
  • •Color of wood may vary slightly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.