Sliding Door Handle Set, 3-15/16 in., Diecast and Wood, Hook Style, Internal Lock (1 Set)
Mfr # MP1017
Zoro # G1735927
Key Features
- Finish Clear
- Product Type Alum
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP1017
- Zoro # G1735927
- UPC # 49793310170
- Country of Origin China
- Category Patio Door Handles
Details
Item | Sliding Patio Dr Handle/Lock,Alum,Keyed |
Finish | Clear |
Product Type | Alum |
Description
This sliding patio door handle set is constructed of mixed materials including wood and diecast components, and it is designed to fit 1 inch thick internally latching type doors using a 3-15/16 inch hole center spacing. The outside non-keyed locking pull and the inside support are constructed of diecast and come finished in an aluminum painted color. The inside pull is made of natural wood and is finished in a smooth, clear finish. This handle set is an internal locking, hook style handle set and it is non-handed allowing it to be used on both left and right-handed patio sliding doors. This handle set features an automatic unlatching option designed to prevent accidental lockouts, and it is used to replace damaged or missing internal locking, hook style handle sets on sliding glass doors with 1 inch thick door frames. Installation instructions and all fasteners necessary for the installation of this handle set are included in packaging. Product selection tip: besides matching the style and type of locking mechanism, the other main specification to match is the measurement of the mounting hole centers, from center to center.
- •Designed to fit internally latching type doors using a 3-15/16 inch mounting hole center spacing
- •This item has a 3-15/16 inch hole center spacing
- •Finished in an aluminum painted color
- •Constructed of diecast materials and a wooden handle
- •Color of wood may vary slightly
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO O-Ring Faucet No.8 (96725)
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (9115A-2x84)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1JEJ6)
- ZORO SELECT O-Ring, Dash 109, Viton, 0.1 in., PK500 (109FB7)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1317)
- PRIMELINE TOOLS Black Diecast Sliding Door Handle with Wood Handle (Single Pack) (C 1126)
- PRIMELINE TOOLS Sliding Door Handle Set, Black Aluminum (1 Set) (MP1073)
- PRIMELINE TOOLS Sliding Door Handle Set, 6-5/8 in, Diecast, Chrome, Hook Style, Flush Mount (Single Pack) (MP1045)
- PRIMELINE TOOLS Almond Diecast, Inside and Outside Mortise Style Patio Door Handles (Single Pack) (C 1327)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1095)
- PRIMELINE TOOLS 3-15/16 in. Hole Center, Gray Diecast, Sliding Patio Door Handle with Wood Handle (Single Pack) (C 1018)
- Primeline Tools Patio Door Handles