Shop All Patio Door Handles
Primeline Tools
Sliding Door Bolt Lock, Anti-Lift, Aluminum Finish (Single Pack)
Mfr # MP4006
Zoro # G1735093
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Sliding Patio Door Bolt Lock,Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP4006
- Zoro # G1735093
- UPC # 49793334008
- Country of Origin Taiwan, Province of China
- Category Patio Door Handles
Details
Item | Sliding Patio Door Bolt Lock,Aluminum |
Product Type | Sliding Patio Door Bolt Lock,Aluminum |
Description
This twist-in door lock from Prime-Line is constructed from die-cast metal and comes in a zinc-plated finish. It features an aluminum bolt that securely locks your door in a closed or ventilating position, providing added security and excellent airflow. It also helps prevent your door from sliding or being lifted out of its track by unwelcome intruders and includes mounting screws for quick and easy installation. With only a few simple tools, this secondary security lock is easy to install.
- •Constructed of diecast aluminum and steel components
- •Housing comes in a milled aluminum finish with a zinc plated bolt
- •Designed for use with patio sliding door systems to provide additional security to vented and closed doors
- •Features a projectable and retractable hardened steel bolt that secures the active panel in place
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ND53LD SPA 612 (ND53LD SPA 612)
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 100 Ft (100B3X5/32-100)
- TOWER SEALANTS M-D White Aluminum Weatherstrip Set For Door Jambs (01958)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1224)
- PRIMELINE TOOLS Diecast, White, Outside Patio Door Pull with Latch (Single Pack) (C 1275)
- PRIMELINE TOOLS Handle/Actuator, Sliding Dr Mortise, Wht (MP1225)
- PRIMELINE TOOLS Diecast Sliding Door Handle Set, Black (1 Set) (C 1106)
- PRIMELINE TOOLS Sliding Glass Door Pull, Wood Handle, Diecast Construction, Chrome (Single Pack) (MP1034)
- PRIMELINE TOOLS Diecast with Wood Handle, Gray, Patio Door Handle, Tee Lock, Keyed (Single Pack) (MP1064)
- PRIMELINE TOOLS Sliding Door Handle Set, 3-15/16 in., Diecast and Wood, Hook Style, Internal Lock (1 Set) (MP1017)
- Primeline Tools Patio Door Hardware