Shop All Door Pulls
Primeline Tools
Sliding Door Binder Posts with 2 Screws Steel (2 Sets)
Mfr # MP2055
Zoro # G1736082
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aluminum
- Screw Size #8-32 x 2 in.
- Product Type Handle Binder Posts,2",Al,Scrws,PK4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP2055
- Zoro # G1736082
- UPC # 49793320551
- Country of Origin Taiwan, Province of China
- Category Door Pulls
Dimensions
Screw Size | #8-32 x 2 in. |
Details
Finish | Aluminum |
Item | Handle Binder Posts,2",Al,Scrws,PK4 |
Product Type | Handle Binder Posts,2",Al,Scrws,PK4 |
Description
This is a steel binder post and screw set used for attaching handles to sliding patio door rails and sliding screen door rails. They fit 1-3/4 inch to 2 inch wide rails and have a low profile design for a less intrusive look. Each package contains 2 screws and 2 posts. The screw is 2 inch in length and the post is 1/2 inch to install these, 2 Phillips head screwdrivers will be required.
- •Used for attaching handle sets to sliding patio doors and sliding screen doors
- •Constructed from durable steel
- •Each package comes with two flat head 2 inch fasteners and 1/2 inch posts
- •Designed to fit 1-3/4 inch - 2 inch widths
- •A Phillips head screwdriver will be required for installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: AP2 / K102 / 102AM Chicago 6-Wafer Cabinet Key (JMA CHI-10DE) (JMA-CHI-10DE)
- SDC SDC30-4-24 Security Door Controls SDC Electric Strike (30-4-24)
- PEMKO Door Sweep, Black, 36" L (3452DNB36)
- IQ AMERICA WD2408 Wireless Contemporary Westminster Battery Chime w/1 Pushbutton (WD2408)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Dull (BF161C17.32D)
- MASTER MAGNETICS Handle Magnet 100# Pull (07501)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Nickel Entry Lever KW1 1.75 in. (23012-119)
- EMTEK Flat Black Pull 86441US19 (86441US19)
- HONCOMPANY HON, ARMLESS FOOT PULL, 5 X 3.75 X 1.5, BLACK, 5PK (FTPULL5P6P)
- ELESA Pull Handle, 45/64In, Painted, Threaded Holes (M.1066 BM/30-500)
- EMTEK Oil Rubbed Bronze Pull, 220304US10B (220304US10B)
- Primeline Tools Door Surface Protection