Shop All Keyed Pocket & Sliding Door Locks
Primeline Tools
Sliding Door 1/2 in. Wide Keeper with Chrome Plated Diecast (2 Pack)
Mfr # MP2082
Zoro # G1736152
product price: $3.29
/pk 2, $1.65/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Max. Latching Distance (In.) 1-3/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP2082
- Zoro # G1736152
- UPC # 49793320827
- Country of Origin Taiwan, Province of China
- Category Keyed Pocket & Sliding Door Locks
Details
Item | Sliding Patio Door Keeper,Narrow,Chrome,PK2 |
Finish | Chrome |
Max. Latching Distance (In.) | 1-3/4 in. |
Description
This keeper is constructed from diecast. It features a universal design and screw slots that allow for vertical adjustment. It comes complete with fasteners for a quick and easy installation.
- •Used with patio sliding door locking hardware
- •Universal application
- •Chrome plated finish
- •Zinc diecast construction
- •Vertical adjustment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK25 (1RGT1)
- DEGUARD :Premium Entry Combo Lockset - UL Listed - SC1 Keyway - Stainless Steel Finish (DBL01-SS-SC1)
- KOHLER O-Ring, 77952 (77952)
- SAFETY TECHNOLOGY INTERNATIONAL Wire Indoor Motion Detector Guardhite, 6-1/4"H x 4"W (STI-9620)
- PRIMELINE TOOLS Pocket Door Lock/Pull, 3-3/4" L (N 7239)
- PRIMELINE TOOLS Sliding Door Pin Lock with Ring, Black Finish (2 Pack) (MP4148)
- PRIMELINE TOOLS Replacement Hardware Packs for Patio Door Security Bar Locks (2 Pack) (MP4013-HP)
- PRIMELINE TOOLS Sliding Door Keeper, Zinc Plated Steel (Single Pack) (MP2097)
- PRIMELINE TOOLS Diecast, Aluminum, Keyed Step-On, Sliding Patio Door Lock (Single Pack) (U 9882)
- PRIMELINE TOOLS 5/16 in. Diameter, Foot Operated, White, Sliding Patio Door Lock (Single Pack) (U 9869)
- SCHLAGE Lock Combo Flair Bb Vp (FB50NVFLA505)
- Primeline Tools Keyed Pocket & Sliding Door Locks