Shop All Barn & Hanging Door Hardware
Primeline Tools
Sliding Closet Door Bottom Guides, 1-3/8 in., Plastic, White (25 Pack)
Mfr # MP6563
Zoro # G1735419
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 1"
- For Use With 1-3/8" Thick Doors
- Mounting Floor
- Material Nylon
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Primeline Tools
- MFR # MP6563
- Zoro # G1735419
- UPC # 49793765635
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Width (In.) | 1" |
Roller Width/Dia. (In.) | 1-3/8 in. |
Details
For Use With | 1-3/8" Thick Doors |
Mounting | Floor |
Material | Nylon |
Includes | Fasteners |
Finish | White |
Item | Slding Closet Door,Floor Guide,HDPE,PK25 |
Category Type | Door Guides |
Description
This sliding closet door bottom guide is constructed of plastic and comes white in color. These bottom guides feature a universal design, and they are able to accommodate 1-3/8 inch thick by-passing closet doors. The mounting holes of these floor guides are spaced apart at 4-3/16 inch from center to center, and they feature 1-1/8 inch tall fins. These bypassing sliding closet door bottom guides are easy to install and are used by a variety of closet door manufacturers.
- •Used with 1-3/8 inch thick by-passing closet doors
- •1 inch wide, 1-1/8 inch tall fins,4-3/16 inch mounting hole centers, for 1-3/8 inch thick doors
- •White in color
- •Plastic construction
- •Please refer to the line art drawing for dimensions and compare with your needs before ordering
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 010, Buna N, 0.07 In., PK25 (5JJX5)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Paper Towel Pull Out Organizer wSoft Close (448PTH-BCSC-8C)
- MONROE PMP 3" W x 72" H Mill Aluminum Continuous Hinge (CA12530072)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38805.012.0093)
- PRIMELINE TOOLS Closet Door Roller, Front, 1/8 in. Offset, 7/8 in. Nylon Wheel (2 Pack) (MP6648)
- PRIMELINE TOOLS Wood Closet Door Roller, Insert Style, 5/8 in. Flat Roller (2 Pack) (N 6676)
- PRIMELINE TOOLS 1-1/4 in. Nylon Pocket Door Roller Assembly with Steel Ball Bearings (Single Pack) (N 6620)
- PRIMELINE TOOLS Spring-Loaded Bi-Fold Door Top Guide Wheel (2 Pack) (N 6544)
- PRIMELINE TOOLS Mirror Door Roller, 3-3/4" L (N 6870)
- PRIMELINE TOOLS Drapery Cord Tension Spring and Pulley, with Hook, Spring-Loaded (5 Pack) (MP9252)
- ZORO SELECT 1-1/4" O.D Roller Assembly 3"L x 3/8"W x 3/8"H, Steel Plated (10-312)
- Primeline Tools Barn & Hanging Door Hardware