Shop All Bathroom Partitions & Accessories
Primeline Tools
Shower Door Roller, 3/4 in., Plastic, Steel Ball Bearing, Flat Edge (2 Pack)
Mfr # MP6001-2
Zoro # G1737202
product price: $3.45
/pk 2, $1.73/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6001-2
- Zoro # G1737202
- UPC # 49793560018
- Country of Origin Taiwan, Province of China
- Category Bathroom Partitions & Accessories
Details
Item | Sliding Shower Dr Rollers,3/4",Flat,PK2 |
Color/Finish | White |
Description
This tilt latch, is spring-loaded, and is used for both single and double hung vinyl windows. It is injected molded plastic in white. For use on sash panels designed to tilt-in and down from the top for cleaning. Dimensions are; 2-15/16 inch length, 1-1/8 inch width, mounting holes are 2-3/16 inch on center, with a 1/2 inch backset. Contains 1 left and 1 right-hand latch.
- •Used on both single and double hung windows
- •Plastic thumb release latch
- •Mounting holes are 2-15/16 inch on center
- •White injected mold plastic
- •Spring-loaded
- •All the necessary mounting hardware is included for a quick and easy installation
- •A Phillips head screwdriver is required for Installation
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER SWIVEL BRNCH TEE (6508 62 22WP2)
- SMITH-COOPER Elbow, 90 deg, 3/4", 150,304, Thrd Heavy (4381030640)
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L (4DXR7)
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- PRIMELINE TOOLS 7/8 in., Nylon, Tub Enclosure Oval Edge Ball Bearing Roller (2 Pack) (MP6002)
- PRIMELINE TOOLS Shower Door Bottom Guide, Clear Acrylic (Single Pack) (MP6111)
- PRIMELINE TOOLS Frameless Shower Door Top Bracket and Roller, 3/4 in. Diameter, Nylon (2 Pack) (MP6053)
- PRIMELINE TOOLS Shower Door International Bottom Guide, Fits 1/2 in. Panels (2 Pack) (MP6067)
- PRIMELINE TOOLS Tub Enclosure Roller and Bracket, 3/4 in. Diameter, Extruded Aluminum (2 Pack) (MP6013)
- PRIMELINE TOOLS Shower Door Roller, 7/8 in., Plastic, Steel Ball Bearing, Flat Edge (2 Pack) (MP6003)
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 20 (PROF2619MB)
- Primeline Tools Bathroom Partitions & Accessories