Shop All Bathroom Partitions & Accessories
Primeline Tools
Shower Door Roller, 3/4 in. Outside Diameter, Plastic Wheel, Steel (25 Pack)
Mfr # MP6000
Zoro # G1737211
product price: $14.19
/pk 25, $0.57/ea
$14.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish White
- Features Threaded Shaft
- Product Type Enclosure Roller
- Material Plastic
- Overall Dimensions - H x W x D 3/4 in x 1/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6000
- Zoro # G1737211
- UPC # 49793746009
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Overall Dimensions - H x W x D | 3/4 in x 1/4 in x 3/4 in |
Overall Height | 3/4 in |
Overall Width | 1/4 in |
Overall Depth | 3/4 in |
Details
Item | Sliding Shower Dr Rollers,3/4",Oval,PK25 |
Color/Finish | White |
Features | Threaded Shaft |
Product Type | Enclosure Roller |
Material | Plastic |
Compatible Manufacturer Part Number | MP6000 |
Hardware Pieces Included | Roller |
Maximum Panel Thickness | 1/4 in |
Hardware Product Type | Encloser Roller |
Description
These shower door rollers are constructed of a durable plastic and include an #8-32 threaded hex hub manufactured into each wheel. Wheels like these are used to replace missing or damaged wheels on shower door roller assemblies and the like. These rollers feature a convex (round edge) wheel and measure 1/4 inch wide x 3/4 inch outside diameter. These wheels are used by many and include a zinc diecast inner race and steel ball bearings.
- •Used to replace missing or damaged wheels on shower door frames and roller assemblies
- •3/4 inch diameter x 1/4 inch wide wheel
- •White plastic
- •Plastic wheel with diecast zinc inner race and steel ball bearings
- •These wheels are constructed over #8-32 threaded hex hubs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Recessed Mech Th Valve 3Ot (26341-NA)
- NVENT CADDY Riser Clamp, 10.25"L, 1"W, ElectroGalv (EZR0200)
- ANZZI 36in x 60in Frameless LED Front/Back Light Bathroom Mirror With Defogger (BA-LMDFX021AL)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 80 (40604)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in., Plastic, Steel Ball Bearing, Round Edge (2 Pack) (MP6000-2)
- PRIMELINE TOOLS Shower Door Bottom Guide, Clear Acrylic (Single Pack) (MP6111)
- PRIMELINE TOOLS Tub Enclosure Roller and Bracket, 3/4 in. Diameter, Extruded Aluminum (2 Pack) (MP6013)
- PRIMELINE TOOLS Frameless Shower Door Top Bracket and Roller, 3/4 in. Diameter, Nylon (2 Pack) (MP6053)
- PRIMELINE TOOLS Shower Door Bottom Guide, 2 in. Reach, Nylon Construction, Bottom Mount (2 Pack) (MP6090)
- PRIMELINE TOOLS 7/8 in., Nylon, Tub Enclosure Oval Edge Ball Bearing Roller (2 Pack) (MP6002)
- ASI GLOBAL PARTITIONS 42" x 24" Urinal Screen Toilet Partition, Particle Board, Almond (65-M782401-4000)
- Primeline Tools Bathroom Partitions & Accessories