Shop All Bathroom Partitions & Accessories
Primeline Tools
Shower Door Bottom Guide, 2 in. Reach, Nylon Construction, Bottom Mount (2 Pack)
Mfr # MP6090
Zoro # G1737178
product price: $5.19
/pk 2, $2.60/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color/Finish White
- Product Type Slidng Shower Dr Guides,Bottom,HDPE,Pin,PK2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP6090
- Zoro # G1737178
- UPC # 49793760906
- Country of Origin China
- Category Bathroom Partitions & Accessories
Details
Item | Slidng Shower Dr Guides,Bottom,HDPE,Pin,PK2 |
Color/Finish | White |
Product Type | Slidng Shower Dr Guides,Bottom,HDPE,Pin,PK2 |
Description
This set of nylon bottom guides with retainers that are used on Kinkead or Sterling tub enclosure doors. Easy to install. Just remove the old guide by popping out the old plastic retainer insert. Clean the glass in that area, insert the guide onto the bottom of the glass and align with the hole. Insert the new retainer and snap it into place.
- •For use with by-passing shower door systems by Kinkead and Sterling manufacturers
- •These shower door bottom guides help keep sliding door panels centered to their respective tracks
- •Constructed of white nylon
- •Easy installation
- •2 inch reach
- •Please refer to the line art drawing and compare with your original item before purchasing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/2 Inch FIP x 1/4 Inch MIP Brass Hex Bushing Adapter (9319046)
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300157005)
- LEGEND VALVE 1/2 T-536HP NO LEAD HEAVY NK (107-277NL)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in., Plastic, Steel Ball Bearing, Round Edge (2 Pack) (MP6000-2)
- PRIMELINE TOOLS Shower Door Roller, 3/4 in., Plastic, Steel Ball Bearing, Flat Edge (2 Pack) (MP6001-2)
- PRIMELINE TOOLS 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door (Single Pack) (MP6014)
- PRIMELINE TOOLS Shower Door Roller, 7/8 in., Plastic, Steel Ball Bearing, Flat Edge (2 Pack) (MP6003)
- PRIMELINE TOOLS 7/8 in., Nylon, Tub Enclosure Oval Edge Ball Bearing Roller (2 Pack) (MP6002)
- PRIMELINE TOOLS Shower Door Handle Set, 3-1/2 in. Hole Centers, Diecast, Chrome (Single Pack) (MP6029)
- RICHELIEU 3inch 76 mm Utility Metal Hook, Chrome (40000140)
- Primeline Tools Bathroom Partitions & Accessories