Shop All Shelf Brackets
Primeline Tools
Shelf Support Pegs, 1/4 in., Steel Construction, Brass (25 Pack)
Mfr # MP9054-25
Zoro # G1730659
product price: $8.65
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) Fits 1/4 in. diameter hole
- Finish Brass Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP9054-25
- Zoro # G1730659
- UPC # 49793590541
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | Fits 1/4 in. diameter hole |
Details
Item | Shelf Support Pins Brass,PK25 |
Finish | Brass Plated |
Description
Shelf Support Pins Brass,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Metal Shelving Unit, 18"D x 32"W x 72"H, 6 Shelves, Steel (6SH-1832-72)
- GLOBAL EQUIPMENT Wire Mesh Deck 48"Wx48"D (933CP13)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- WALL CONTROL Standard Industrial Pegboard Kit, White/Black (35-IWRK-400-WB)
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- PRIMELINE TOOLS Shelf Brackets, 8 x 10 in., Stamped Steel, White Enamel Finish, (2 Pack) (MP11286)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- PRIMELINE TOOLS Shelf Brackets, 5 in. x 6 in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11411)
- PRIMELINE TOOLS Flat Angle Corner, 1-1/2 in., Steel Construction, Zinc Plated, 4-Hole (10 Pack) (MP9222)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Plastic Construction (10 Pack) (MP6568)
- EKENA MILLWORK Stockport Steel Bracket, Stainless Steel 2"W x 8"D x 8"H (BKTM02X08X08STSS)
- Primeline Tools Shelf Brackets