Shop All Shelving & Rack Accessories
Primeline Tools
Shelf Support Peg, 5mm, Steel Construction, Nickel Plated (8 Pack)
Mfr # U 10166
Zoro # G3359435
original price:
$11.02
22% off
new price: $8.49
/pk 8, $1.06/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Nickel
- Material metal
- Shelf Capacity 35 lb.
- Finish - Shelving and Racks Nickel
- Screw Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # U 10166
- Zoro # G3359435
- UPC # 49793101662
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Screw Size | 9/32 in |
Size (In.) | 5mm |
Height (In.) | 13/64 in |
Shelf Pin Dia. | 5mm |
Width | 9/32" |
Depth | 45/64" |
Height | 13/64" |
Length (In.) | 45/64 in |
Size | 5 mm. |
Details
Item | Shelf Support Peg |
Color | Nickel |
Material | metal |
Shelf Capacity | 35 lb. |
Finish - Shelving and Racks | Nickel |
Finish | Nickel |
Load Capacity (Lb.) | 25 lb |
Description
Shelf Support Peg, Material Metal, Load Capacity (Lb.) 25 lb, Color Nickel, Nickel Finish, Size (In.) 5mm, Length (In.) 45/64 in, Height (In.) 13/64 in, Screw Size 9/32 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 4 Shelves, Chrome (32V419)
- 80/20 Joining Plate, 10 Series (4265-BLACK)
- QUANTUM STORAGE SYSTEMS 25 lb Drawer Storage Bin, High Impact Polystyrene, 3 3/4 in W, 4 5/8 in H, 17 5/8 in L, Gray (QED604GY)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 5-3/4 in L, 3 in W, 3 in H, 50 PK (DSB101/103/105)
- PRIMELINE TOOLS 1/4 in., Nickel Plated Shelf Support (8 Pack) (U 10169)
- PRIMELINE TOOLS 20 lb. 5 mm Brass L-Shelf Pegs (8 Pack) (U 10170)
- PRIMELINE TOOLS 1/4 In., Clear Plastic, Shelf Support Peg (8 Pack) (U 10136)
- PRIMELINE TOOLS 20 lb., 1/4 in. Brass-Plated Steel L-Shelf Support Pegs (8 Pack) (U 10168)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter (8 Pack) (U 10137)
- PRIMELINE TOOLS 1/4 in. Nickel-Plated Glass Shelf-Support Peg (8 Pack) (U 10163)
- KOOVA WiFi Router or Speaker Shelf, Small (KV-Router-SM)
- Primeline Tools Shelving & Rack Accessories