Shop All Shelf Brackets
Primeline Tools
Shelf Brackets, 8-in. x 10-in., Stamped Steel, Gray Enamel Finish (2 Pack)
Mfr # MP11285
Zoro # G1730528
product price: $4.89
/pk 2, $2.45/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 8 x 10 in.
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP11285
- Zoro # G1730528
- UPC # 49793412850
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 8 x 10 in. |
Details
Item | Shelf Brackets,8 x 10",Gray Enamel,PK2 |
Finish | Gray |
Description
Shelf Brackets,8 x 10 In.,Gray Enamel,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A SAND)
- LITTLE GIANT Bolted Workbenches, Particleboard, 48" W, 27" to 41" Height, 5000 lb., Straight (WSH2-3048-AH)
- AKRO-MILS 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, White (30110WHITE)
- CON-TACT BRAND Adhesive Drawer and Shelf Liner, Clear Matte 18"x60 Ft., PK6 (60F-C9AC16-06)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (25 Pack) (MP9054-25)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (50 Pack) (MP9054)
- PRIMELINE TOOLS Shelf Brackets, 12-in. x 14-in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11415)
- PRIMELINE TOOLS Shelf Brackets, 8 x 10 in., Stamped Steel, White Enamel Finish, (2 Pack) (MP11286)
- PRIMELINE TOOLS Shelf Brackets, 5 in. x 6 in., Stamped Steel, Gray Enamel Finish (2 Pack) (MP11411)
- AMORE DESIGNS Amore Designs CL32AW Classique Antique White Shelf Bracket; 32 in. (CL32AW)
- Primeline Tools Shelf Brackets