Shop All Shelf Brackets
Primeline Tools
Shelf Brackets, 6-in. x 8-in., Stamped Steel, White Enamel Finish (2 Pack)
Mfr # MP11413
Zoro # G1730631
product price: $3.59
/pk 2, $1.80/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 6 x 8 in.
- Finish White
- Product Type Shelf Brackets,Stl,6 x 8",White Enamel,PK2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Primeline Tools
- MFR # MP11413
- Zoro # G1730631
- UPC # 49793414137
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 6 x 8 in. |
Details
Item | Shelf Brackets,Stl,6 x 8",White Enamel,PK2 |
Finish | White |
Product Type | Shelf Brackets,Stl,6 x 8",White Enamel,PK2 |
Description
These shelf brackets are constructed of stamped steel and come in a white colored enamel finish. They feature a reinforced design which will support deep shelf boards. Use these shelf support brackets for the installation of shelves in the home, office, garage and more.
- •Used in residential and commercial applications, in storage rooms, closets, pantries, offices, and more
- •For use in the home, office, garage and more
- •Reinforced design supports deep shelf boards
- •Stamped steel construction
- •White enamel finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB305IV)
- DURHAM MFG Wire Spool Rack 26-1/8"W x 37-1/8" H x 6" D (368-95)
- FIRE KING SECURITY PRODUCTS Cennox Drop Drawer Safe CS2820-FK1 20-1/4"W x 16"D x 28"H Electronic Lock - 2.05 Cu. Ft. Black (CS2820-FK1)
- ECONOCO Duron Shelf, 13" x 24", Black, PK4 (DA224B)
- PRIMELINE TOOLS Flat Angle Corner, 1-1/2 in., Steel Construction, Zinc Plated, 4-Hole (10 Pack) (MP9222)
- PRIMELINE TOOLS Shelf Brackets, 8 x 10 in., Stamped Steel, White Enamel Finish, (2 Pack) (MP11286)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 In., Plastic, White (1 Set) (N 6568)
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 in. Inside Diameter, Constructed of Wood (5 Pack) (MP6794)
- PRIMELINE TOOLS Shelf Support Pegs, 1/4 in., Steel Construction, Brass (25 Pack) (MP9054-25)
- EKENA MILLWORK Galveston Wrought Iron Bracket, (Single center brace), Antiqued Pewter 1 1/2"W x 7 1/2"D x 10"H (BKTM01X07X10SGLAPW)
- Primeline Tools Shelf Brackets